Buy more than* S$200* and get FREE SHIPPING

Spinner Handle

Dimension D (phi mm)
20
Plug-in Angle (mm [inch])
9.5[3/8]
Dimension d (mm)
9.3
Dimensions L (mm)
230.5
Weight (g)
265
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 3SH230 40441931 32.99 SGD
Shipped after 2017-01-31
ADD TO CART

Related Products