Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ratchet handle

4.00 (2)
Purpose
JIS mark product, JIS mark product
Dimension T (mm)
15.7
Dimension D (phi mm)
44.6
Plug-in Angle (mm [inch])
12.7[1/2]
Dimensions L (mm)
252
Number of Gears
20
...see all>
Product Options
ADD TO CART
Dimension H (mm) Type Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Type Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18.7 Concave type 400 - 1PC 1 4RH250F 40443593 68.99 SGD
Shipped after 2018-06-26
32.5 Convex type 425 JIS standard products 1PC 1 4RH250 40443584 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Mechanical repair
4
From Japan
On 2018-05-18 16:06:50
This shape is good for older people accustomed to old KTC handles. The number of teeth of the internal gear 20 has a crispy feeling when it is rotating.
This review is about item#40443584.
Mechanical repair
4
From Japan
On 2018-05-17 11:52:42
The handle is close to the former KTC made, it is easy to use for old people accustomed to it. Where ○ is not a quick release is ○.
This review is about item#40443584.

Related Products