Buy more than* S$200* and get FREE SHIPPING

Ratchet Handle

Dimension T (mm)
16
Dimension D (phi mm)
44.6
Plug-in Angle (mm [inch])
12.7[1/2]
Dimension H (mm)
32.5
Dimensions L (mm)
350-560
Type
Convex type
Weight (g)
670
Dimension (mm)
350
Number of Gears
20
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 4RH350SL 40443602 97.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products