Buy more than* S$200* and get FREE SHIPPING

T Socket Handle

3.00 (1)
Dimension D (phi mm)
14
Plug-in Angle (mm [inch])
12.7[1/2]
Dimension d (mm)
39
Specification
JIS standard products
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300 425 1PC 1 4ST300 40443663 23.99 SGD
In stock
250 365 1PC 1 4ST250 40443654 25.99 SGD
Shipped after 2018-05-07
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
As an in-vehicle tool
3
From Japan
On 2015-10-16 16:23:25
It is an ordinary T handle. I think that ease of use is good.
This review is about item#40443663.

Related Products