Buy more than* S$200* and get FREE SHIPPING

Ratchet handle

5.00 (1)
Dimension T (mm)
27
Dimension D (phi mm)
66
Plug-in Angle (mm [inch])
19.0[3/4]
Dimensions L (mm)
500
Number of Gears
24
...see all>
Product Options
ADD TO CART
Dimension H (mm) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
29.3 - 2000 1pc 1 6RH500F 40444442 169.99 SGD
Shipped after 2018-01-29
50.3 Convex type 2100 1PC 1 6RH500 40444433 149.99 SGD
Shipped after 2018-01-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For hydraulic attachment replacement
5
From Japan
On 2015-11-18 15:16:43
It is a dish that the handle is long and looking for easy-to-use items. It is very easy to use.
This review is about item#40444433.

Related Products