Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Impact Wrench Socket

4.00 (1)
Plug-in Angle (mm [inch])
12.7[1/2]
Shape
Hexagonal
...see all>
Product Options
ADD TO CART
Weight (g) Compatible Dimension l (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimension S (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Compatible Dimension l (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimension S (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 (Pin) PP4-1 20 25 20 12 52 1PC 1 P4SL-12 40447145 17.99 SGD
Shipped after 2018-05-08
105 (Pin) PP4-1 20 25 21 13 52 1PC 1 P4SL-13 40447154 17.99 SGD
Shipped after 2018-05-08
110 (Pin) PP4-1 20 25 22.5 14 52 1PC 1 P4SL-14 40447163 14.99 SGD
In stock
330 (Pin) PP4-2 25 30 37.5 26 75 1PC 1 P4SL-26 40447251 20.99 SGD
Shipped after 2018-05-08
145 (Pin) PP4-2 24 30 26 17 52 1PC 1 P4SL-17 40447181 14.99 SGD
In stock
350 (Pin) PP4-2 25 30 38.5 27 75 1PC 1 P4SL-27 40447267 25.99 SGD
Shipped after 2018-05-08
95 (Pin) PP4-1 20 25 17.5 10 52 1PC 1 P4SL-10 40447127 17.99 SGD
Shipped after 2018-05-08
170 (Pin) PP4-2 24 30 32.5 22 52 1PC 1 P4SL-22 40447224 17.99 SGD
Shipped after 2018-05-01
190 (Pin) PP4-2 25 30 35 24 52 1PC 1 P4SL-24 40447242 24.99 SGD
Shipped after 2018-05-08
160 (Pin) PP4-2 24 30 31 21 52 1PC 1 P4SL-21 40447215 15.99 SGD
In stock
150 (Pin) PP4-2 24 30 28.5 19 52 1PC 1 P4SL-19 40447206 15.99 SGD
In stock
180 (Pin) PP4-2 25 30 33.5 23 52 1PC 1 P4SL-23 40447233 22.99 SGD
Shipped after 2018-05-08
465 (Pin) PP4-2 25 30 45 32 75 1PC 1 P4SL-32 40447294 35.99 SGD
Shipped after 2018-05-08
125 (Pin) PP4-2 24 30 25 16 52 1PC 1 P4SL-16 40447172 17.99 SGD
Shipped after 2018-05-08
400 (Pin) PP4-2 25 30 41 29 75 1PC 1 P4SL-29 40447276 28.99 SGD
Shipped after 2018-05-08
420 (Pin) PP4-2 25 30 42.5 30 75 1PC 1 P4SL-30 40447285 35.99 SGD
Shipped after 2018-05-08
100 (Pin) PP4-1 20 25 18.5 11 52 1PC 1 P4SL-11 40447136 17.99 SGD
Shipped after 2018-05-08
147 (Pin) PP4-2 24 30 27.5 18 52 1PC 1 P4SL-18 40447197 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Tire detachment
4
From Japan
On 2015-02-04 18:26:27
Although it is unexpectedly thick, there is a sense of security, but there are quite a few aluminum wheels that can not be used. It is compatible with our Impact Wrench, easy to install and remove.
This review is about item#40447215.

Related Products