Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Impact Wrench Universal Joint

Oscillating Angle (Degrees)
30
Dimension l (mm)
34
Dimention D2 (phi mm)
30
Dimention D1 (phimm)
30
Plug-in Angle (mm [inch])
12.7[1/2]
Dimensions L (mm)
58
Weight (g)
300
Compatible
(Pin) PP4-2 (ring) PR4-3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P4UJ 40448852 56.99 SGD
In stock
ADD TO CART

Related Products