Buy more than* S$200* and get FREE SHIPPING

Adjustable Pin Wrench, Long

5.00 (1)
Center Distance (mm)
10 to 30
Pin Diameter (mm)
4
Dimensions T2 (mm)
7
Dimensions T1 (mm)
24
Dimensions L (mm)
185
Weight (g)
140
Accessories
Spanner (12x14) with
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 PW-1030S 40453725 17.49 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling etc.
5
From Japan
On 2017-09-16 16:38:58
Although I bought it for the first time, the price is affordable and easy to use.
This review is about item#40453725.

Related Products