Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Filter Wrench

3.75 (4)
Dimension T (mm)
0.5
Filter Diameter (phi mm)
77 to 136
Dimensions L (mm)
202
Weight (g)
252
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MOF200 40453734 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Exchange of oil element
2
From Japan
On 2016-04-11 15:16:22
I bought it for double occasions, but I can not tighten it properly. I think that the locking method is bad.
This review is about item#40453734.
Car maintenance
5
From Japan
On 2016-03-31 18:12:57
I have been looking for it before. It is easy to use.
This review is about item#40453734.
When replacing the element
4
From Japan
On 2014-10-06 18:00:45
It is easy to use but durable but it is a little slippery to worry about. If that point improves, I would like to continue using it.
This review is about item#40453734.
Element detachment of track
4
From Japan
On 2014-04-07 22:04:55
It's pretty easy to use. I'm worried about the strength of rubber coated part.
This review is about item#40453734.

Related Products