Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Tube Remover, Grip

5.00 (3)
Dimension T (mm)
30
Dimension D2 (mm)
22.5
Dimensions L (mm)
190
Overall Length (mm)
190
...see all>
Product Options
ADD TO CART
Dimensions S1 (mm) Dimension D1 (mm) Size Weight (g) Color Dimensions S1 (inch) Dimensions S2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions S1 (mm) Dimension D1 (mm) Size Weight (g) Color Dimensions S1 (inch) Dimensions S2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 26 18 140 Red - - 1PC 1 ATR18 40453786 48.99 SGD
In stock
15 23 15 133 Red - - 1PC 1 ATR15 40453761 45.99 SGD
In stock
- 20 1/2 125 Blue 1/2 - 1PC 1 ATR1/2 40453795 48.99 SGD
In stock
16 24 16 135 Blue - - 1PC 1 ATR16 40453777 45.99 SGD
In stock
6 20 6x10 124 Red - 10 1PC 1 ATR0610 40453743 37.99 SGD
In stock
8 20 8x12 124 Blue - 12 1PC 1 ATR0812 40453752 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-10-05 14:53:12
Removal work can now be done easily. In a narrow place, since grips are in the way to get in the way, I also bought without grips. You can easily insert and remove tubes while gloves are attached.
This review is about item#40453743.
Trailer repair
5
From Japan
On 2017-07-21 15:45:55
It was easy to use with a grip and the air hose could easily be removed
This review is about item#40453743.
Removal of air tube
5
From Japan
On 2016-11-14 19:01:51
We have been using smaller manufacturers of the same manufacturer than before but recently large size has come up and I am in trouble. It is a user-friendly tool. I am saved.
This review is about item#40453761.

Related Products