Buy more than* S$200* and get FREE SHIPPING

Release Tubing Tool

Dimension T (mm)
30
Dimension D1 (mm)
20
Dimensions L (mm)
81
...see all>
Product Options
ADD TO CART
Dimensions S2 (mm) Dimensions S1 (mm) Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions S2 (mm) Dimensions S1 (mm) Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 6 62 6 x 10 1PC 1 ATR0610S 40453804 30.60 SGD
In stock
12 8 60 8 x 12 1PC 1 ATR0812S 40453813 30.60 SGD
In stock
ADD TO CART

Related Products