Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Combination Plier

4.75 (4)
Mouth Width Adjustment
Two-step
Specification
JIS standard products
...see all>
Product Options
ADD TO CART
Dimension T (mm) Dimension l (mm) Dimensions E (mm) Nominal Dimension (mm) Dimensions L (mm) Weight (g) Clip-on Workpiece Dimensions (mm) Cutting Capacity (phi mm) Soft Wire Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension T (mm) Dimension l (mm) Dimensions E (mm) Nominal Dimension (mm) Dimensions L (mm) Weight (g) Clip-on Workpiece Dimensions (mm) Cutting Capacity (phi mm) Soft Wire Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13.7 46 46 200 205 270 25 2.6 1PC 1 CPS-200 40453874 17.99 SGD
In stock
11.9 43 42 165 168 175 20 2 1PC 1 CPS-165 40453865 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Starter switch detachment of heavy equipment etc.
5
From Japan
On 2016-12-17 18:12:39
Starter switch When detaching, it is handy without scratches. The price is also reasonable.
Electro-tap crimping
4
From Japan
On 2016-01-29 17:54:46
I think that both size, material and color are nice feeling. Is there a way for the price? I think that.
This review is about item#40453865.
Removal of threaded part
5
From Japan
On 2015-10-23 10:46:00
Because the connection part of the shower hose is tightened tightly it will not damage the metal part.
This review is about item#40453865.
Grab things
5
From Japan
On 2015-03-17 01:38:53
When attaching a switch etc. to a car, grab a mechula lid and drill a hole. Until now I had it with a hand, but spiral drills etc. are particularly easy to take, so it is safe and easy. It does not scratch or break the resin parts like plain pliers or vise.
This review is about item#40453874.

Related Products