Buy more than* S$200* and get FREE SHIPPING

Water Pump Pliers

Mouth Width Adjustment
5 stage
Clip-on Workpiece Dimensions (mm)
46
Dimension T (mm)
12
Dimensions E (mm)
34
Dimensions a (mm)
48
Nominal Dimension (mm)
250
Dimensions L (mm)
254
Weight (g)
300
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WPK-250 40454041 33.99 SGD
Shipped after 2018-01-30
ADD TO CART

Related Products