Buy more than* S$200* and get FREE SHIPPING

Pipe Pliers, Soft

Mouth Width Adjustment
8 steps
Clip-on Workpiece Dimensions (mm)
Round phi (mm) 20 to 70 square type phi (mm) 29 to 65
Dimension T (mm)
14.5
Dimensions E (mm)
58.6
Dimensions a (mm)
72
Nominal Dimension (mm)
270
Dimensions L (mm)
277
Weight (g)
430
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WPPS-270 40454066 43.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products