Buy more than* S$200* and get FREE SHIPPING

Car Wash Sponge, Handle, Large

4.00 (8)
Dimensions (Width W x Height H x Depth D) (mm)
160x445x85
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green 1PC 1 3053 40375702 14.99 SGD
In stock
Yellow 1PC 1 3054 40375711 14.99 SGD
In stock
Blue 1PC 1 3055 40375727 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
To car wash
5
From Japan
On 2017-06-01 07:27:45
Work is quick because the sponge part is big! I only use this.
This review is about item#40375702.
I always use it.
3
From Japan
On 2017-04-26 17:19:57
The quality of the sponge is a little harder and durability is the best. It washes the narrow parts such as the hole of the wheel and the spoke at the tip part, but it is easy to cut by it.
This review is about item#40375702.
car wash
4
From Japan
On 2017-01-08 11:56:09
Used everyday for business use, convenient but fragile, hope for improvement
This review is about item#40375702.
Car maintenance
3
From Japan
On 2016-11-29 18:06:40
After a while the first one will be burned out, but the remaining part can be used enough because it is large size.
This review is about item#40375702.
Car car wash
5
From Japan
On 2016-03-30 17:01:40
I am well familiar with hands and angle is just fine and the wrist is large without wasting tired, so it is easy to wash a car widely.
This review is about item#40375727.
Car wash
5
From Japan
On 2015-04-26 19:42:10
A small car wash sponge is also sold at car accessories shops, but this type is not surprisingly placed. The size of the sponge part is 24 cm X 13 cm and the thickness is 3.5 cm. The water retention ability is sufficient, and it is possible to make effective use of time when car wash is early in hot and cold seasons. I have three colors in color, so I think I will make the next color different.
This review is about item#40375727.
For repair completed car
2
From Japan
On 2015-04-15 15:38:52
Is it for individual users as well as the goods of Soft ○ ○ 9? A few days are the limit as business use for 20 to 30 units where it is a good place. Apart from the adhesion part of the handle sponge breaks out and it peels off.
This review is about item#40375702.
car wash
5
From Japan
On 2013-11-26 12:23:26
Price can be used cheaply without problems. Continue to purchase.
This review is about item#40375727.

Related Products