Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Purpose Dimensions (inch) Blade Width (mm) Standard Weight (g) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Dimensions (inch) Blade Width (mm) Standard Weight (g) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For application of fillers.Base control. 6 - - - - - 1PC 1 11995 00725804 4.99 SGD
Shipped after 2018-06-04
For application of fillers.Base control. 4 - - - - - 1PC 1 11994 00725795 6.99 SGD
Shipped after 2018-05-28
- - 38 1.5 inches 18 187 Polypropylene (PP) 1PC 1 11991 40388607 1.99 SGD
Shipped after 2018-05-28
- - 75 3 in. 25 187 Polypropylene (PP) 1PC 1 11993 40388625 2.99 SGD
Shipped after 2018-05-28
- - 50 2 in. 22 187 Polypropylene (PP) 1PC 1 11992 40388616 2.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Stirring of polypate
1
From Japan
On 2015-07-01 10:03:29
I purchased it because the material is PP but it will melt when wiped with thinner. Is it really PP? If it is PP it should not be soluble in thinner.
This review is about item#40388616.
Sticker peeling off
2
From Japan
On 2014-03-15 13:32:15
Strong and difficult to use
This review is about item#40388607.

Related Products