Buy more than* S$200* and get FREE SHIPPING

Dust Mask DR76DSU2K

4.80 (5)
Compatible Filter
U2K
Exhaust Resistance (Pa)
(Measured average value) 45 or less
Material (welding face)
Silicone rubber
National Certification Acceptance Number
No. TM 503
Inhalation Resistance (Pa)
(Measured average value) 62 or less
Standard
RL2
Weight (g)
149
Size
M
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DR76DSU2K 40380575 36.52 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Dust dancing work
5
From Japan
On 2017-05-14 15:09:30
It was very easy to use. I also want to purchase.
Used during the bike of operation
5
From Japan
On 2015-12-17 14:43:06
Used during the bike operation overseas. Diesel exhaust gas and dust is a great place, but it is only comfortable to use it. However, because the shield does not fit tight on the jet helmet, it is better for those with two filters to the side. Running of the rainy weather was no problem.
This review is about item#40380575.
FRP sanding
4
From Japan
On 2015-06-25 14:36:49
Fitting is good, durability or how much?
This review is about item#40380575.
Blowing
5
From Japan
On 2014-11-29 14:36:26
Easy to use and hit in the face
This review is about item#40380575.
For welding work
5
From Japan
On 2014-09-20 16:25:05
From a few years ago, the welding work, R2 type of mask is required, the end of trial and error, I arrived to this. Filter is not a disposable, is great to be able to re-use wash. This is much from now on!
This review is about item#40380575.

Related Products