Buy more than* S$200* and get FREE SHIPPING

Dust Mask DR28SU2K

3.20 (5)
Compatible Filter
Exhaust Resistance (Pa)
(Measured average value) 46 or less
Material (welding face)
Silicone rubber
National Certification Acceptance Number
No. TM 502
Inhalation Resistance (Pa)
(Measured average value) 45 or less
Weight (g)
...see all>
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DR28SU2K 40380584 57.99 SGD
In stock
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
During construction work
From Japan
On 2017-10-21 15:21:35
Even if it is easy to breathe and put on a day because it has 2 filters It is good not to be painful
This review is about item#40380584.
From Japan
On 2016-01-13 00:35:36
Regarding dustproof performance, it is truly a place like Shigematsu. Resistance to intake and exhaust is also low, and bands do not bother using for a long time. In this period, condensation in the mask occurs and water drips from the lower exhaust port, so we recommend using a genuine water absorbing pad.
This review is about item#40380584.
Sanding work
From Japan
On 2014-12-25 16:33:40
Although fit is good, I am wondering how much shape it has
This review is about item#40380584.
Farm work
From Japan
On 2013-10-01 08:59:09
One year after purchase, the hook type detachable part of the rubber band cracked. Since one-touch type parts that I used before was able to be diverted, it did not have to be replaced, but there was not even between use, cracks occurred, so I think there was a problem with strength. One-touch type detachable parts were adopted as an inexpensive model, but I wondered why this was a hooking ceremony. The purchase of the mask of Shigematsu is now the fourth one. The first one was an elastomer with a face-contacting part and had durability problems. The next one bought the dressing part was PVC durable but it fell down when sweating. The third one cracked the cover fixing the filter, and this time ... I thought it was Shigematsu as mask ... but I bought it, but I think I will make it as a separate manufacturer next time.
This review is about item#40380584.
The plastic house where the dust floats
From Japan
On 2012-10-02 08:27:28
A product manufactured one year ago arrived. It does not affect durability, but it does not feel good. It is hard to use as compared with the thing which can be attached and detached with the one-touch which the rubber band is hook type and used before. Fit feeling is good, there is no gap when moving.
This review is about item#40380584.

Related Products