Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hex Socket Bolt

2.33 (6)
Strength Classification
12.9
Hardness
HRC39 to 44
Material
SCM435
...see all>
Product Options
ADD TO CART
Designation Screw d Dimensions dk (mm) Dimensions k (mm) Dimensions s (mm) Surface Processing Dimensions L (mm) Pitch Type Dimensions ds (phi mm) Dimensions b (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Designation Screw d Dimensions dk (mm) Dimensions k (mm) Dimensions s (mm) Surface Processing Dimensions L (mm) Pitch Type Dimensions ds (phi mm) Dimensions b (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M8 13 8 6 Dyed black (black iron oxide film) 15 1.00 - - - 1PC 1 M8x15 40377513 4.99 SGD
Shipped after 2018-06-28
M16 24 16 14 Dyed black (black iron oxide film) 55 1.50 - - - 1PC 1 M16x55 40376201 12.99 SGD
Shipped after 2018-06-28
M16 24 16 14 Dyed black (black iron oxide film) 40 1.50 - - - 1PC 1 M16x40 40376174 11.99 SGD
Shipped after 2018-06-28
M12 18 12 10 Dyed black (black iron oxide film) 25 1.25 - - - 1PC 1 M12x25 40377617 5.99 SGD
Shipped after 2018-06-28
M16 24 16 14 Dyed black (black iron oxide film) 25 1.50 - 16 44(Reference) 1PC 1 M16x25 40376323 8.99 SGD
Shipped after 2018-06-28
M10 16 10 8 Dyed black (black iron oxide film) 20 1.25 - - - 1PC 1 M10x20 40377556 1.99 SGD
In stock
M8 13 8 6 Dyed black (black iron oxide film) 35 1.00 - - - 1PC 1 M8x35 40376122 7.99 SGD
Shipped after 2018-06-28
M16 24 16 14 Dyed black (black iron oxide film) 60 1.50 - - - 1PC 1 M16x60 40376217 15.99 SGD
Shipped after 2018-06-28
M16 24 16 14 Dyed black (black iron oxide film) 45 1.50 - - - 1PC 1 M16x45 40376183 11.99 SGD
Shipped after 2018-06-28
M12 18 12 10 Dyed black (black iron oxide film) 45 1.25 - - - 1PC 1 M12x45 40376147 4.99 SGD
Shipped after 2018-06-28
M12 18 12 10 Dyed black (black iron oxide film) 30 1.25 - - - 1PC 1 M12x30 40377626 4.99 SGD
Shipped after 2018-06-28
M12 18 12 10 Dyed black (black iron oxide film) 35 1.25 - - - 1PC 1 M12x35 40377635 3.99 SGD
In stock
M8 13 8 6 Dyed black (black iron oxide film) 30 1.00 - - - 1PC 1 M8x30 40377547 6.99 SGD
Shipped after 2018-06-28
M6 10 6 5 Dyed black (black iron oxide film) 25 0.75 - - - 1PC 1 M6x25 40377495 6.99 SGD
Shipped after 2018-06-28
M16 24 16 14 Dyed black (black iron oxide film) 35 1.50 - - - 1PC 1 M16x35 40376165 10.99 SGD
Shipped after 2018-06-28
M12 18 12 10 Dyed black (black iron oxide film) 50 1.25 - - - 1PC 1 M12x50 40377653 4.99 SGD
In stock
M12 18 12 10 Dyed black (black iron oxide film) 20 1.25 - - - 1PC 1 M12x20 40377601 5.99 SGD
Shipped after 2018-06-28
M8 13 8 6 Dyed black (black iron oxide film) 20 1.00 - - - 1PC 1 M8x20 40377522 3.99 SGD
In stock
M8 13 8 6 Dyed black (black iron oxide film) 12 1.00 - - - 1PC 1 M8x12 40377504 6.99 SGD
Shipped after 2018-06-28
M6 10 6 5 Dyed black (black iron oxide film) 15 0.75 - - - 1PC 1 M6x15 40377477 6.99 SGD
Shipped after 2018-06-28
M6 10 6 5 Dyed black (black iron oxide film) 12 0.75 - - - 1PC 1 M6x12 40377461 6.99 SGD
Shipped after 2018-06-28
M16 24 16 14 Dyed black (black iron oxide film) 50 1.50 - - - 1PC 1 M16x50 40376192 13.99 SGD
Shipped after 2018-06-28
M16 24 16 14 Dyed black (black iron oxide film) 30 1.50 - - - 1PC 1 M16x30 40376156 10.99 SGD
Shipped after 2018-06-28
M12 18 12 10 Dyed black (black iron oxide film) 40 1.25 - - - 1PC 1 M12x40 40377644 4.99 SGD
Shipped after 2018-06-28
M6 10 6 5 Dyed black (black iron oxide film) 30 0.75 - - - 1PC 1 M6x30 40376113 3.99 SGD
In stock
M10 16 10 8 Dyed black (black iron oxide film) 40 1.25 - - - 1PC 1 M10x40 40377592 2.99 SGD
In stock
M10 16 10 8 Dyed black (black iron oxide film) 30 1.25 - - - 1PC 1 M10x30 40377574 2.99 SGD
In stock
M8 13 8 6 Dyedblack(blackironoxidefilm) 25 1 Full Thread - - 1PC 1 M8x25 40377531 3.99 SGD
In stock
M6 10 6 5 Dyedblack(blackironoxidefilm) 10 0.75 Full Thread - - 1PC 1 M6x10 40377452 3.99 SGD
In stock
M6 10 6 5 Dyedblack(blackironoxidefilm) 20 0.75 Full Thread - - 1PC 1 M6x20 40377486 3.99 SGD
In stock
M10 16 10 8 Dyedblack(blackironoxidefilm) 35 1.25 Full Thread - - 1PC 1 M10x35 40377583 2.99 SGD
In stock
M10 16 10 8 Dyedblack(blackironoxidefilm) 25 1.25 Full Thread - - 1PC 1 M10x25 40377565 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 3
Review Rating: 2.33
6 Customer Reviews
The reviews are automatic translation.
Mecla plug
3
From Japan
On 2018-06-08 15:14:00
I did not have enough screws for this pitch I bought it, but making it a bit rough is not it. I feel that it is a high price for that. I hope I use only one invisible place Can not you recommend to people who use lots, who are concerned about their appearance?
This review is about item#40377601.
Machine maintenance
1
From Japan
On 2017-08-30 10:16:21
I entered a plastic bag one by one, but all six were rusty. There were 2 rusty items that I shipped most. Please also think about the trouble of returning goods.
This review is about item#40377522.
Machine maintenance
1
From Japan
On 2017-08-22 13:25:29
It is rusting when it is in a plastic bag. I am disappointed with peace of mind
This review is about item#40377522.
Retention of stay
1
From Japan
On 2016-12-22 23:28:51
It is used for keeping the self-made stay of the motorcycle. Despite the fact that it does not hit the rain and rainy weather has not been used, it has been reddish because of rust in about two weeks. Is it indispensable only, or is it necessary to apply oil?
This review is about item#40377556.
Motor modification
5
From Japan
On 2016-11-16 22:06:39
There were various kinds of fine screws, it was convenient.
This review is about item#40377574.
Vehicle maintenance
3
From Japan
On 2015-02-27 22:13:07
The commodity price is high because it is a standard that is not used much. Although it is a purchase of a small amount of use, how about selling one by one? There are few people who need only one. I'd like you to lower the price even a little by making it several packs. There is no problem in use.
This review is about item#40377513.

Related Products