Buy more than* S$200* and get FREE SHIPPING

Hex Socket Bolt

5.00 (1)
Strength Classification
12.9
Hardness
HRC39 to 44
Material
SCM435
...see all>
Product Options
ADD TO CART
Dimensions k (mm) Dimensions s (mm) Dimensions b (mm) Surface Processing Dimensions L (mm) Pitch Type Designation Screw d Dimensions dk (mm) Dimensions ds (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions k (mm) Dimensions s (mm) Dimensions b (mm) Surface Processing Dimensions L (mm) Pitch Type Designation Screw d Dimensions dk (mm) Dimensions ds (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 10 36(Reference) Dyed black (black iron oxide film) 60 1.25 - M12 18 12 1PC 1 M12x60 40376271 7.99 SGD
Shipped after 2018-05-25
12 10 36(Reference) Dyed black (black iron oxide film) 55 1.25 - M12 18 12 1PC 1 M12x55 40376262 7.99 SGD
Shipped after 2018-05-25
8 6 28(Reference) Dyed black (black iron oxide film) 40 1.00 - M8 13 8 1PC 1 M8x40 40376226 8.99 SGD
Shipped after 2018-05-25
16 14 44(Reference) Dyed black (black iron oxide film) 90 1.50 - M16 24 16 1PC 1 M16x90 40376375 18.99 SGD
Shipped after 2018-05-25
16 14 44(Reference) Dyed black (black iron oxide film) 75 1.50 - M16 24 16 1PC 1 M16x75 40376357 17.99 SGD
Shipped after 2018-05-28
10 8 32(Reference) Dyed black (black iron oxide film) 55 1.25 - M10 16 10 1PC 1 M10x55 40376244 2.99 SGD
In stock
16 14 44(Reference) Dyed black (black iron oxide film) 65 1.50 - M16 24 16 1PC 1 M16x65 40376332 14.99 SGD
Shipped after 2018-05-28
16 14 44(Reference) Dyed black (black iron oxide film) 100 1.50 - M16 24 16 1PC 1 M16x100 40376384 22.99 SGD
Shipped after 2018-05-28
12 10 36(Reference) Dyed black (black iron oxide film) 80 1.25 - M12 18 12 1PC 1 M12x80 40376314 9.99 SGD
Shipped after 2018-05-25
10 8 32(Reference) Dyed black (black iron oxide film) 65 1.25 - M10 16 10 1PC 1 M10x65 40376131 4.99 SGD
In stock
12 10 36(Reference) Dyed black (black iron oxide film) 70 1.25 - M12 18 12 1PC 1 M12x70 40376296 6.99 SGD
Shipped after 2018-05-28
12 10 36(Reference) Dyed black (black iron oxide film) 65 1.25 - M12 18 12 1PC 1 M12x65 40376287 5.99 SGD
In stock
10 8 32(Reference) Dyed black (black iron oxide film) 60 1.25 - M10 16 10 1PC 1 M10x60 40376253 3.99 SGD
In stock
16 14 44(Reference) Dyed black (black iron oxide film) 80 1.50 - M16 24 16 1PC 1 M16x80 40376366 17.99 SGD
Shipped after 2018-05-28
16 14 44(Reference) Dyed black (black iron oxide film) 70 1.50 - M16 24 16 1PC 1 M16x70 40376341 15.99 SGD
Shipped after 2018-05-28
12 10 36(Reference) Dyed black (black iron oxide film) 75 1.25 - M12 18 12 1PC 1 M12x75 40376305 7.99 SGD
Shipped after 2018-05-25
10 8 32(Reference) Dyedblack(blackironoxidefilm) 50 1.25 Half screw M10 16 10 1PC 1 M10x50 40376235 2.99 SGD
In stock
10 8 32(Reference) Dyedblack(blackironoxidefilm) 45 1.25 Half screw M10 16 10 1PC 1 M10x45 40377662 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Racing cart maintenance
5
From Japan
On 2018-03-13 22:56:53
Because it is a size which I do not sell easily at the home center, I had a hard time finding it. It will be saved because it will arrive soon.
This review is about item#40377662.

Related Products