Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hexagon Socket Head Cap Screw, SCM435/Black Oxide Film, Fine Half Thread

3.50 (2)
Strength Classification
12.9
Material
SCM435
...see all>
Product Options
ADD TO CART
Pitch Type Designation Screw d Dimensions dk (mm) Dimensions ds (phi mm) Dimensions k (mm) Dimensions s (mm) Dimensions b (mm) Surface Processing Hardness Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Type Designation Screw d Dimensions dk (mm) Dimensions ds (phi mm) Dimensions k (mm) Dimensions s (mm) Dimensions b (mm) Surface Processing Hardness Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.25 Half screw M12 18 12 12 10 36 (Reference) Dyed black (black iron oxide film) HRC39 to 44 65 1Pack(5PC) 1 M12x65 40376551 14.99 SGD
In stock
1.25 Half screw M10 16 10 10 8 32 (Reference) Dyed black (black iron oxide film) HRC39 to 44 60 1Pack(7PC) 1 M10x60 40376515 12.99 SGD
In stock
1.25 Half screw M10 16 10 10 8 32(Reference) Dyedblack(blackironoxidefilm) HRC39 to 44 50 1Pack(8PC) 1 M10x50 40377897 12.99 SGD
In stock
1.25 Half screw M12 18 12 12 10 36(Reference) Dyedblack(blackironoxidefilm) HRC39 to 44 55 1Pack(5PC) 1 M12x55 40376533 12.99 SGD
In stock
1.25 Half screw M10 16 10 10 8 32(Reference) Dyedblack(blackironoxidefilm) HRC39 to 44 65 1Pack(6PC) 1 M10x65 40376524 14.99 SGD
In stock
1.25 - M12 18 12 12 10 36(Reference) Dyed black (black iron oxide film) HRC39 to 44 75 1Pack(5PC) 1 M12x75 40376576 15.99 SGD
In stock
1.50 - M16 24 16 16 14 44(Reference) Dyed black (black iron oxide film) HRC39 to 44 100 1Pack(5PC) 1 M16x100 40376655 43.99 SGD
Shipped after 2018-05-02
1.25 - M10 16 10 10 8 32(Reference) Dyed black (black iron oxide film) HRC39 to 44 55 1Pack(7PC) 1 M10x55 40376506 11.99 SGD
In stock
1.25 - M12 18 12 12 10 36(Reference) Dyed black (black iron oxide film) HRC39 to 44 70 1Pack(5PC) 1 M12x70 40376567 15.99 SGD
In stock
1.25 - M12 18 12 12 10 36(Reference) Dyed black (black iron oxide film) HRC39 to 44 60 1Pack(5PC) 1 M12x60 40376542 13.99 SGD
In stock
1.50 - M16 24 16 16 14 44(Reference) Dyed black (black iron oxide film) HRC39 to 44 70 1Pack(5PC) 1 M16x70 40376612 41.99 SGD
Shipped after 2018-05-02
1.50 - M16 24 16 16 14 44(Reference) Dyed black (black iron oxide film) HRC39 to 44 75 1Pack(5PC) 1 M16x75 40376621 45.99 SGD
Shipped after 2018-05-02
1.50 - M16 24 16 16 14 44(Reference) Dyed black (black iron oxide film) HRC39 to 44 65 1Pack(5PC) 1 M16x65 40376603 35.99 SGD
Shipped after 2018-05-02
1.00 - M8 13 8 8 6 28(Reference) Dyed black (black iron oxide film) HRC39 to 44 40 1Pack(10PC) 1 M8x40 40376497 29.99 SGD
Shipped after 2018-05-02
1.50 - M16 24 16 16 14 44(Reference) Dyed black (black iron oxide film) HRC39 to 44 90 1Pack(5PC) 1 M16x90 40376646 42.99 SGD
Shipped after 2018-05-02
1.50 - M16 24 16 16 14 44(Reference) Dyed black (black iron oxide film) HRC39 to 44 80 1Pack(5PC) 1 M16x80 40376637 41.99 SGD
Shipped after 2018-05-02
1.25 - M12 18 12 12 10 36(Reference) Dyed black (black iron oxide film) HRC39 to 44 80 1Pack(5PC) 1 M12x80 40376585 18.99 SGD
In stock
1.25 Half screw M10 16 10 10 8 32 (Reference) Black dyed ( Black iron oxide film) HRC39 - 44 45 1Pack(8PC) 1 M10x45 40377881 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
For motorcycle maintenance
2
From Japan
On 2015-10-14 00:11:58
Rusted right after hitting the rain.
This review is about item#40377881.
For motorcycles.
5
From Japan
On 2015-05-23 07:38:05
Although there is no impression such as use only for the bolt. I think that it is perfect, such as strength.
This review is about item#40376585.

Related Products