Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hexagon Bolt With A Hole, Sus304Small Eye Screw

4.88 (16)
Material
SUS304
...see all>
Product Options
ADD TO CART
Type Designation Screw d Dimensions dk (mm) Dimensions k (mm) Dimensions s (mm) Dimensions L (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Designation Screw d Dimensions dk (mm) Dimensions k (mm) Dimensions s (mm) Dimensions L (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- M6 10 6 5 15 0.75 1PC 1 M6x15 40377924 4.99 SGD
In stock
- M16 24 16 14 45 1.50 1PC 1 M16x45 40376926 78.99 SGD
Shipped after 2018-05-08
- M16 24 16 14 40 1.50 1PC 1 M16x40 40376725 74.99 SGD
Shipped after 2018-05-08
- M12 18 12 10 45 1.25 1PC 1 M12x45 40376691 9.99 SGD
In stock
All screws M8 13 8 6 50 1 1PC 1 M8x50 40376752 5.99 SGD
In stock
Full Thread M10 16 10 8 40 1.25 1PC 1 M10x40 40378055 6.99 SGD
In stock
All screws M10 16 10 8 45 1.25 1PC 1 M10x45 40378125 6.99 SGD
In stock
Full Thread M10 16 10 8 75 1.25 1PC 1 M10x75 40376804 19.99 SGD
In stock
Full Thread M8 13 8 6 40 1 1PC 1 M8x40 40376734 4.99 SGD
In stock
- M6 10 6 5 20 0.75 1PC 1 M6x20 40377933 4.99 SGD
In stock
- M16 24 16 14 70 1.50 1PC 1 M16x70 40376953 83.99 SGD
Shipped after 2018-05-08
- M12 18 12 10 25 1.25 1PC 1 M12x25 40378073 9.99 SGD
Shipped after 2018-05-08
- M8 13 8 6 45 1.00 1PC 1 M8x45 40376743 7.99 SGD
Shipped after 2018-05-07
- M8 13 8 6 16 1.00 1PC 1 M8x16 40377976 4.99 SGD
Shipped after 2018-05-11
- M6 10 6 5 12 0.75 1PC 1 M6x12 40377915 7.99 SGD
Shipped after 2018-05-11
- M16 24 16 14 90 1.50 1PC 1 M16x90 40376971 96.99 SGD
Shipped after 2018-05-08
- M12 18 12 10 90 1.25 1PC 1 M12x90 40376901 27.99 SGD
Shipped after 2018-05-08
- M12 18 12 10 75 1.25 1PC 1 M12x75 40376883 27.99 SGD
Shipped after 2018-05-07
- M12 18 12 10 55 1.25 1PC 1 M12x55 40376847 24.99 SGD
Shipped after 2018-05-08
- M12 18 12 10 20 1.25 1PC 1 M12x20 40378064 6.99 SGD
In stock
- M8 13 8 6 35 1.00 1PC 1 M8x35 40376673 6.99 SGD
Shipped after 2018-05-07
- M6 10 6 5 25 0.75 1PC 1 M6x25 40377942 4.99 SGD
In stock
- M12 18 12 10 65 1.25 1PC 1 M12x65 40376865 23.99 SGD
Shipped after 2018-05-08
- M8 13 8 6 15 1.00 1PC 1 M8x15 40377967 6.99 SGD
Shipped after 2018-05-11
- M20 30 20 17 60 1.50 1PC 1 M20x60 40377014 119.99 SGD
Shipped after 2018-05-08
- M16 24 16 14 80 1.50 1PC 1 M16x80 40376962 92.99 SGD
Shipped after 2018-05-08
- M16 24 16 14 50 1.50 1PC 1 M16x50 40376935 78.99 SGD
Shipped after 2018-05-08
- M16 24 16 14 100 1.50 1PC 1 M16x100 40376987 96.99 SGD
Shipped after 2018-05-08
- M12 18 12 10 80 1.25 1PC 1 M12x80 40376892 26.99 SGD
Shipped after 2018-05-07
- M12 18 12 10 40 1.25 1PC 1 M12x40 40378107 8.99 SGD
In stock
- M10 16 10 8 55 1.25 1PC 1 M10x55 40376761 10.99 SGD
In stock
- M6 10 6 5 10 0.75 1PC 1 M6x10 40377906 7.99 SGD
Shipped after 2018-05-11
- M20 30 20 17 80 1.50 1PC 1 M20x80 40377032 129.99 SGD
Shipped after 2018-05-08
- M20 30 20 17 40 1.50 1PC 1 M20x40 40376996 96.99 SGD
Shipped after 2018-05-08
- M12 18 12 10 60 1.25 1PC 1 M12x60 40376856 20.99 SGD
Shipped after 2018-05-07
- M12 18 12 10 50 1.25 1PC 1 M12x50 40378116 10.99 SGD
In stock
- M12 18 12 10 30 1.25 1PC 1 M12x30 40378082 7.99 SGD
In stock
- M10 16 10 8 80 1.25 1PC 1 M10x80 40376813 19.99 SGD
In stock
- M10 16 10 8 70 1.25 1PC 1 M10x70 40376795 18.99 SGD
In stock
- M10 16 10 8 65 1.25 1PC 1 M10x65 40376786 24.99 SGD
Shipped after 2018-05-07
Full Thread M10 16 10 8 30 1.25 1PC 1 M10x30 40378037 5.99 SGD
In stock
Full Thread M10 16 10 8 35 1.25 1PC 1 M10x35 40378046 5.99 SGD
In stock
Full Thread M10 16 10 8 16 1.25 1PC 1 M10x16 40376682 4.99 SGD
In stock
- M8 13 8 6 30 1.00 1PC 1 M8x30 40378003 4.99 SGD
In stock
- M8 13 8 6 25 1.00 1PC 1 M8x25 40377994 3.99 SGD
In stock
- M8 13 8 6 20 1.00 1PC 1 M8x20 40377985 3.99 SGD
In stock
- M8 13 8 6 12 1.00 1PC 1 M8x12 40377951 3.99 SGD
In stock
- M20 30 20 17 70 1.50 1PC 1 M20x70 40377023 119.99 SGD
Shipped after 2018-05-08
- M20 30 20 17 50 1.50 1PC 1 M20x50 40377005 109.99 SGD
Shipped after 2018-05-08
- M20 30 20 17 100 1.50 1PC 1 M20x100 40377041 129.99 SGD
Shipped after 2018-05-07
- M16 24 16 14 60 1.50 1PC 1 M16x60 40376944 83.99 SGD
Shipped after 2018-05-08
- M12 18 12 10 35 1.25 1PC 1 M12x35 40378091 7.99 SGD
In stock
- M6 10 6 5 30 0.75 1PC 1 M6x30 40376664 5.99 SGD
In stock
- M16 24 16 14 35 1.50 1PC 1 M16x35 40376716 69.99 SGD
Shipped after 2018-05-08
- M16 24 16 14 30 1.50 1PC 1 M16x30 40376707 68.99 SGD
Shipped after 2018-05-08
- M12 18 12 10 70 1.25 1PC 1 M12x70 40376874 24.99 SGD
Shipped after 2018-05-07
- M12 18 12 10 100 1.25 1PC 1 M12x100 40376917 31.99 SGD
Shipped after 2018-05-07
- M10 16 10 8 90 1.25 1PC 1 M10x90 40376822 26.99 SGD
Shipped after 2018-05-07
- M10 16 10 8 60 1.25 1PC 1 M10x60 40376777 10.99 SGD
In stock
- M10 16 10 8 100 1.25 1PC 1 M10x100 40376831 23.99 SGD
In stock
All screws M10 16 10 8 20 1.25 1PC 1 M10x20 40378012 4.99 SGD
In stock
All screws M10 16 10 8 25 1.25 1PC 1 M10x25 40378021 4.99 SGD
In stock
All screws M10 16 10 8 50 1.25 1PC 1 M10x50 40378134 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
16 Customer Reviews
The reviews are automatic translation.
For mirror fixing
5
From Japan
On 2017-10-05 23:23:17
The length of the genuine mirror bolt was short, so it seemed that the damage at the time of falling seemed to be large, so I changed it to a longer one. It is saved because it is not large enough at the shop front.
This review is about item#40378021.
Used for brake lever of bike
5
From Japan
On 2017-09-25 20:47:11
When exchanging the brake of the motorcycle with a short lever, I purchased it because it was sold separately. Home center, bike shop, I went around a lot, but lastly, a bike shop clerk taught Monotaro.
This review is about item#40377933.
Motorcycle parts
5
From Japan
On 2017-06-28 09:23:14
Although genuine iron bolt rusts immediately, it can maintain its good appearance because it does not rust, it is saved because it can be purchased from a small amount.
This review is about item#40376664.
Used for mounting part of bike mirror stay
5
From Japan
On 2017-03-01 17:23:19
I think that it was good if there was something that the thread head part was smaller one more time. (We cut the part of our head to 14φ with Thunder)
This review is about item#40378125.
Used for car and motorcycle maintenance and custom.
4
From Japan
On 2016-11-03 20:00:00
Since it is made of stainless steel, there is no particular problem, but if it is made of Osaka soul, I will wish a little more cheaply.
This review is about item#40378134.
For repair of motorcycle
5
From Japan
On 2016-06-27 00:09:43
It was saved because there was exactly the same thing as the bolt that was originally attached.
This review is about item#40378037.
Used for bike assembly
5
From Japan
On 2016-03-31 15:43:54
Hexagon socket head bolt (SUS 304) Specification Left all screws should be present.
This review is about item#40378012.
Bike custom
5
From Japan
On 2015-12-27 14:37:20
I am satisfied with the fit as I imagined.
This review is about item#40376682.
Maintenance of motorcycles
5
From Japan
On 2015-12-08 17:15:37
I used it to improve the rear step of the motorcycle, but because it is made of stainless steel, it is strong against rust and it looks good so I am satisfied.
This review is about item#40378021.
When replacing the motor bolt
4
From Japan
On 2015-11-26 17:44:03
Quality etc is not worrisome, but the price is very expensive.
This review is about item#40378055.

Related Products