Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hexagon Bolt With A Hole, Sus304Small Eye Screw

4.67 (6)
Material
SUS304
...see all>
Product Options
ADD TO CART
Dimensions s (mm) Dimensions L (mm) Pitch Type Designation Screw d Dimensions dk (mm) Dimensions k (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions s (mm) Dimensions L (mm) Pitch Type Designation Screw d Dimensions dk (mm) Dimensions k (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 45 1.00 - M8 13 8 1Pack(10PC) 1 M8x45 40377145 32.99 SGD
Shipped after 2018-05-07
6 12 1.00 - M8 13 8 1Pack(10PC) 1 M8x12 40378195 19.99 SGD
In stock
5 25 0.75 - M6 10 6 1Pack(20PC) 1 M6x25 40378186 58.99 SGD
Shipped after 2018-05-08
17 80 1.50 - M20 30 20 1Pack(5PC) 1 M20x80 40377434 319.99 SGD
Shipped after 2018-05-08
14 60 1.50 - M16 24 16 1Pack(5PC) 1 M16x60 40377346 229.99 SGD
Shipped after 2018-05-08
10 75 1.25 - M12 18 12 1Pack(5PC) 1 M12x75 40377285 69.99 SGD
Shipped after 2018-05-08
10 70 1.25 - M12 18 12 1Pack(5PC) 1 M12x70 40377276 53.99 SGD
Shipped after 2018-05-08
10 60 1.25 - M12 18 12 1Pack(5PC) 1 M12x60 40377251 49.99 SGD
Shipped after 2018-05-08
8 45 1.25 - M10 16 10 1Pack(5PC) 1 M10x45 40378353 19.99 SGD
Shipped after 2018-05-14
6 35 1.00 - M8 13 8 1Pack(10PC) 1 M8x35 40377075 28.99 SGD
Shipped after 2018-05-07
6 16 1.00 - M8 13 8 1Pack(10PC) 1 M8x16 40377066 20.99 SGD
Shipped after 2018-05-07
14 30 1.50 - M16 24 16 1Pack(5PC) 1 M16x30 40377102 179.99 SGD
Shipped after 2018-05-08
10 45 1.25 - M12 18 12 1Pack(5PC) 1 M12x45 40377093 27.99 SGD
Shipped after 2018-05-08
8 25 1.25 Full Thread M10 16 10 1Pack(10PC) 1 M10x25 40378256 24.99 SGD
In stock
8 50 1.25 All screws M10 16 10 1Pack(5PC) 1 M10x50 40378362 18.99 SGD
In stock
6 25 1.00 - M8 13 8 1Pack(10PC) 1 M8x25 40378222 24.99 SGD
Shipped after 2018-05-14
5 12 0.75 - M6 10 6 1Pack(20PC) 1 M6x12 40378152 58.99 SGD
Shipped after 2018-05-08
5 10 0.75 - M6 10 6 1Pack(20PC) 1 M6x10 40378143 50.99 SGD
Shipped after 2018-05-14
17 70 1.50 - M20 30 20 1Pack(5PC) 1 M20x70 40377425 309.99 SGD
Shipped after 2018-05-08
6 50 1.00 - M8 13 8 1Pack(10PC) 1 M8x50 40377154 32.99 SGD
Shipped after 2018-05-07
6 30 1.00 - M8 13 8 1Pack(10PC) 1 M8x30 40378231 28.99 SGD
Shipped after 2018-05-14
17 60 1.50 - M20 30 20 1Pack(5PC) 1 M20x60 40377416 279.99 SGD
Shipped after 2018-05-08
17 50 1.50 - M20 30 20 1Pack(5PC) 1 M20x50 40377407 279.99 SGD
Shipped after 2018-05-07
10 30 1.25 - M12 18 12 1Pack(5PC) 1 M12x30 40378317 20.99 SGD
Shipped after 2018-05-14
6 20 1.00 - M8 13 8 1Pack(10PC) 1 M8x20 40378213 24.99 SGD
Shipped after 2018-05-14
14 90 1.50 - M16 24 16 1Pack(5PC) 1 M16x90 40377373 259.99 SGD
Shipped after 2018-05-08
10 20 1.25 - M12 18 12 1Pack(5PC) 1 M12x20 40378292 18.99 SGD
In stock
10 100 1.25 - M12 18 12 1Pack(5PC) 1 M12x100 40377312 70.99 SGD
Shipped after 2018-05-08
8 16 1.25 - M10 16 10 1Pack(10PC) 1 M10x16 40377084 24.99 SGD
Shipped after 2018-05-07
17 100 1.50 - M20 30 20 1Pack(5PC) 1 M20x100 40377443 329.99 SGD
Shipped after 2018-05-08
10 90 1.25 - M12 18 12 1Pack(5PC) 1 M12x90 40377303 76.99 SGD
Shipped after 2018-05-08
8 80 1.25 - M10 16 10 1Pack(5PC) 1 M10x80 40377215 51.99 SGD
Shipped after 2018-05-07
14 45 1.50 - M16 24 16 1Pack(5PC) 1 M16x45 40377321 219.99 SGD
Shipped after 2018-05-08
10 50 1.25 - M12 18 12 1Pack(5PC) 1 M12x50 40378344 28.99 SGD
Shipped after 2018-05-14
8 70 1.25 - M10 16 10 1Pack(5PC) 1 M10x70 40377197 49.99 SGD
Shipped after 2018-05-07
8 55 1.25 - M10 16 10 1Pack(5PC) 1 M10x55 40377163 28.99 SGD
Shipped after 2018-05-07
6 40 1.00 - M8 13 8 1Pack(10PC) 1 M8x40 40377136 29.99 SGD
Shipped after 2018-05-07
6 15 1.00 - M8 13 8 1Pack(10PC) 1 M8x15 40378204 24.99 SGD
Shipped after 2018-05-14
14 80 1.50 - M16 24 16 1Pack(5PC) 1 M16x80 40377364 259.99 SGD
Shipped after 2018-05-08
14 50 1.50 - M16 24 16 1Pack(5PC) 1 M16x50 40377337 219.99 SGD
Shipped after 2018-05-08
14 100 1.50 - M16 24 16 1Pack(5PC) 1 M16x100 40377382 269.99 SGD
Shipped after 2018-05-08
10 80 1.25 - M12 18 12 1Pack(5PC) 1 M12x80 40377294 64.99 SGD
Shipped after 2018-05-08
10 40 1.25 - M12 18 12 1Pack(5PC) 1 M12x40 40378335 24.99 SGD
Shipped after 2018-05-14
8 100 1.25 - M10 16 10 1Pack(5PC) 1 M10x100 40377233 63.99 SGD
Shipped after 2018-05-08
14 40 1.50 - M16 24 16 1Pack(5PC) 1 M16x40 40377127 199.99 SGD
Shipped after 2018-05-08
10 25 1.25 Full Thread M12 18 12 1Pack(5PC) 1 M12x25 40378301 18.99 SGD
In stock
8 35 1.25 Full Thread M10 16 10 1Pack(5PC) 1 M10x35 40378274 14.99 SGD
In stock
5 20 0.75 - M6 10 6 1Pack(20PC) 1 M6x20 40378177 50.99 SGD
Shipped after 2018-05-14
5 15 0.75 - M6 10 6 1Pack(20PC) 1 M6x15 40378161 58.99 SGD
Shipped after 2018-05-14
17 40 1.50 - M20 30 20 1Pack(5PC) 1 M20x40 40377391 269.99 SGD
Shipped after 2018-05-08
14 70 1.50 - M16 24 16 1Pack(5PC) 1 M16x70 40377355 229.99 SGD
Shipped after 2018-05-08
10 55 1.25 - M12 18 12 1Pack(5PC) 1 M12x55 40377242 49.99 SGD
Shipped after 2018-05-08
8 75 1.25 - M10 16 10 1Pack(5PC) 1 M10x75 40377206 50.99 SGD
Shipped after 2018-05-07
8 20 1.25 - M10 16 10 1Pack(10PC) 1 M10x20 40378247 24.99 SGD
In stock
14 35 1.50 - M16 24 16 1Pack(5PC) 1 M16x35 40377111 179.99 SGD
Shipped after 2018-05-08
10 65 1.25 - M12 18 12 1Pack(5PC) 1 M12x65 40377267 57.99 SGD
Shipped after 2018-05-08
10 35 1.25 - M12 18 12 1Pack(5PC) 1 M12x35 40378326 21.99 SGD
Shipped after 2018-05-14
8 90 1.25 - M10 16 10 1Pack(5PC) 1 M10x90 40377224 56.99 SGD
Shipped after 2018-05-08
8 65 1.25 - M10 16 10 1Pack(5PC) 1 M10x65 40377181 48.99 SGD
Shipped after 2018-05-07
8 60 1.25 - M10 16 10 1Pack(5PC) 1 M10x60 40377172 32.99 SGD
Shipped after 2018-05-07
5 30 0.75 - M6 10 6 1Pack(20PC) 1 M6x30 40377057 62.99 SGD
Shipped after 2018-05-08
8 30 1.25 All screws M10 16 10 1Pack(5PC) 1 M10x30 40378265 13.99 SGD
In stock
8 40 1.25 All screws M10 16 10 1Pack(5PC) 1 M10x40 40378283 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle
5
From Japan
On 2016-10-19 22:12:22
I could not help finding bolts of fine pitch easily.
This review is about item#40378362.
Motorcycle Body various parts
4
From Japan
On 2016-10-06 14:50:04
Purchase 1 pack (5 pieces). If possible, I would appreciate it if you can make it an even number pack. Because it is often necessary to use one by one on the bike by using a bike. .
This review is about item#40378283.
Maintenance of motorcycles
5
From Japan
On 2015-12-08 17:08:31
I am using it when servicing a motorcycle. Even with the screw of M10 motorcycle screws are mostly used, ie, pitch 1.25 is used, this time I used it as a bumper for Yamaha Drag Star. I like it because it is stainless steel so it looks good without rust.
This review is about item#40378362.
Used as motor bolt
5
From Japan
On 2015-04-06 03:27:47
Unlike the rusted steel bolt, the shining of stainless steel was good, the worry of rust was gone and it was safe to use.
This review is about item#40378256.
Fixing of the Baren mirror
5
From Japan
On 2012-10-29 10:53:53
I was looking for screw-related sales site, but I bought it because it was the cheapest. Sense of comfort · sense of security, no problem at all. I think that it is a good product.
This review is about item#40378256.
Used as a motorcycle part
4
From Japan
On 2012-07-09 12:48:58
The price was cheaper than usual purchase and usability was not changed. Purchasing of size difference is also under consideration. If possible, I would like you to have more rich bolt types and sizes. Because it is an essential item for cars and motorbikes.
This review is about item#40378256.

Related Products