Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material TRUSCO Part Number Specification Character Contents Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number Specification Character Contents Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Polypropylene, PVC stickers - Two sided display Please note the feet Green - 1PC 1 868-45BG 40379245 59.99 SGD
Shipped after 2018-01-22
Polypropylene, PVC stickers - Two sided display Inspection during off-limits Green - 1PC 1 868-44AG 40379236 59.99 SGD
Shipped after 2018-01-24
Polypropylene, PVC stickers - Two sided display Repair during off-limits Green - 1PC 1 868-43AG 40379227 59.99 SGD
Shipped after 2018-01-24
Polypropylene, PVC stickers - Two sided display Working off-limits Green - 1PC 1 868-42AG 40379211 58.99 SGD
Shipped after 2018-01-26
Polypropylene, PVC stickers - Two sided display During cleaning Green - 1PC 1 868-47AG 40379263 58.99 SGD
Shipped after 2018-01-26
Polypropylene, PVC stickers - Two sided display Shoes strictly prohibited Green - 1PC 1 868-46AG 40379254 58.99 SGD
Shipped after 2018-01-26
Polypropylene - - Body only Green - 1PC 1 868-50AG 40379297 43.99 SGD
Shipped after 2018-01-23
Polypropylene, PVC stickers - Two sided display AUTHORIZED PERSONNEL ONLY Green - 1PC 1 868-41AG 40379202 58.99 SGD
Shipped after 2018-01-22
Polypropylene, PVC stickers - Two sided display Off-limits Green - 1PC 1 868-40AG 40379193 59.99 SGD
Shipped after 2018-01-24
Polypropylene, PVC stickers 393-7194 Two sided display During cleaning Yellow - 1PC 1 868-47AY 40379132 58.99 SGD
Shipped after 2018-01-23
Polypropylene, PVC stickers - Two sided display Repair during off-limits Yellow - 1PC 1 868-43AY 40379096 59.99 SGD
Shipped after 2018-01-22
Polypropylene, PVC stickers 393-7186 Two sided display Shoes strictly prohibited Yellow - 1PC 1 868-46AY 40379123 59.99 SGD
Shipped after 2018-01-22
Polypropylene, PVC stickers - Two sided display Non smoking Green - 1PC 1 868-48AG 40379272 58.99 SGD
Shipped after 2018-01-26
Polypropylene, PVC stickers 393-7143 Two sided display Off-limits Yellow - 1PC 1 868-40AY 40379062 59.99 SGD
Shipped after 2018-01-23
Polypropylene, PVC stickers - Two sided display Off-limits Yellow - 1PC 1 868-39AY 40379053 59.99 SGD
Shipped after 2018-01-22
Polypropylene, PVC stickers - Two sided display Off-limits Green - 1PC 1 868-39AG 40379184 58.99 SGD
Shipped after 2018-01-26
Polypropylene, PVC stickers - Two sided display Work in progress Green - 1PC 1 868-38AG 40379175 58.99 SGD
Shipped after 2018-01-22
Polypropylene, PVC stickers - Two sided display Non smoking Yellow - 1PC 1 868-48AY 40379141 58.99 SGD
Shipped after 2018-01-26
Polypropylene, PVC stickers - Two sided display Solid color Green - 1PC 1 868-49AG 40379281 55.99 SGD
Shipped after 2018-01-26
Polypropylene, PVC stickers - Two sided display Plain Yellow 1 1PC 1 868-49AY 40379157 55.99 SGD
Shipped after 2018-01-22
Polypropylene 393-7208 Two sided display Body only Yellow 1 1PC 1 868-50AY 40379166 43.99 SGD
Shipped after 2018-01-22
Polypropylene, PVC sticker - - Under work Yellow 1 1PC 1 868-38AY 40379044 58.99 SGD
Shipped after 2018-01-22
Polypropylene, PVC sticker 393-7151 - No Entry To Unauthorized Persons Yellow 1 1PC 1 868-41AY 40379071 59.99 SGD
Shipped after 2018-01-22
Polypropylene, PVC sticker 393-7160 - Work going No entry Yellow 1 1PC 1 868-42AY 40379087 58.99 SGD
Shipped after 2018-01-22
Polypropylene, PVC sticker - - Inspection going No entry Yellow 1 1PC 1 868-44AY 40379105 57.99 SGD
Shipped after 2018-01-22
Polypropylene, PVC sticker 393-7178 - Please watch you steps Yellow 1 1PC 1 868-45BY 40379114 57.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Because of walking regulation inside the hall
4
From Japan
On 2016-11-26 19:52:48
The price was reasonable and very good. I liked the design very well very much.
This review is about item#40379071.
Because the slope in front of the store slides in the rain.
5
From Japan
On 2015-09-04 00:18:31
There is also a feeling of stability and being lightly discreet. I was satisfied with the design and coloring as I thought. The price was reasonable and I thought that I would like to buy it here if there is something.
This review is about item#40379114.
After raining, place it as a reminder to a place that is slippery.
4
From Japan
On 2013-10-15 13:23:07
The goods that arrived are easy to understand with the color / shape as you imagined, the weight is also light so convenient to carry, easy to store as it folds up. Although there was also in the note only, since it is too light, I think that it is not suitable for use because it is highly likely to be blown off when the wind is strong. Other than that it is satisfactory.
This review is about item#40379114.

Related Products