Buy more than* S$200* and get FREE SHIPPING

Hex Nut Class 1, Pure Titanium Class 2

3.00 (3)
Material
Two pure titanium
...see all
Product Options
ADD TO CART
Pitch P (mm) Dimension m (mm) Dimension S (mm) Pitch Designation Screw d Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch P (mm) Dimension m (mm) Dimension S (mm) Pitch Designation Screw d Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 8 17 1.5 M10 1Pack(5PC) 1 M10 40378807 20.72 SGD
In stock
1.75 10 19 1.75 M12 1Pack(5PC) 1 M12 40378816 28.08 SGD
Shipped after 2017-01-24
0.5 2.4 5.5 0.5 M3 1Pack(20PC) 1 M3 40378755 37.44 SGD
In stock
0.7 3.2 7 0.7 M4 1Pack(20PC) 1 M4 40378764 30.60 SGD
Shipped after 2017-01-24
1 5 10 1 M6 1Pack(5PC) 1 M6 40378782 8.77 SGD
In stock
0.8 4 8 0.8 M5 1Pack(10PC) 1 M5 40378773 16.61 SGD
In stock
1.25 6.5 13 1.25 M8 1Pack(5PC) 1 M8 40378791 13.21 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
For attaching the cowl retrofitting Motorcycle
4
From Japan
On 2015-10-04 17:02:21
It was mounted without any work accuracy and the like problem. It was the weight of about 60% as compared to the stainless steel that has been attached originally.
This review is about item#40378807.
Lightweight bicycle parts
4
From Japan
On 2013-02-07 14:28:31
There is no problem in the commodity, but I think that it is possible to buy together and there is a variation in the number of units sold. For example, for five want, two, and ten only of the sales unit does not, or not trivial or wasted, in the case of personal use purpose like me, because titanium is expensive, will refrain from purchase you. Or more, please consider as a strategy for retail buyers.
This review is about item#40378773.
As part of the machine
1
From Japan
On 2012-08-31 17:21:53
Although I was then for the first time buy your products I thought it was bad company of the very guts Screws of 6 mm × 50 1 Pattsuku 3 bottles, nuts 1 Pattsuku 5 pieces, this can not be in the combination is at the minimum, Nattsuto if you buy the screws 2 Pattsuku there is to do in this manner without Tari one Sekoku it is to say that it is useful as a poor bare company of guts I understand well.
This review is about item#40378782.

Related Products