Buy more than* S$200* and get FREE SHIPPING

TECPON Submersible Pump, Automatic

External Dimensions WL2 (mm)
575
External Dimensions WL1 (mm)
200
External Dimensions E (mm)
120
External Dimensions C(mm)
108
Number of Motor Poles
2
Material (main shaft)
SUS316
External Dimensions B (mm)
180
External Dimensions A (mm)
253
Remaining Water Level (mm)
200
Caliber (phi mm)
50
...see all>
Product Options
ADD TO CART
Contaminants Passage Diameter (phi mm) Discharge Amount (L/min) / Total Lift (m) Electric Motor Structure (Bearing) Connection Power (Electric Motor)(V) External Dimensions D (mm) Material (impeller) Synchronous Speed (min-1) Material (casing) Cycle(Hz) Structure (Shaft Seal) Output (W) Structure (impeller) Weight (kg) Liquid Temperature Range (degree c) Model Liquid Type TRUSCO Part Number Contaminants Passage Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Contaminants Passage Diameter (phi mm) Discharge Amount (L/min) / Total Lift (m) Electric Motor Structure (Bearing) Connection Power (Electric Motor)(V) External Dimensions D (mm) Material (impeller) Synchronous Speed (min-1) Material (casing) Cycle(Hz) Structure (Shaft Seal) Output (W) Structure (impeller) Weight (kg) Liquid Temperature Range (degree c) Model Liquid Type TRUSCO Part Number Contaminants Passage Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 (maximum) 80/8.0 150/6.0 Dry underwater motor Ball bearings Thread connection Single-phase 100 416 Synthetic resin 3000 Synthetic resin 50 Mechanical seal 400 Vortex 10.1 (Non-freezing) 40 - 0 Automatic Shimizu, sewage - 100 (up) 1PC 1 CXA-400 02152613 959.99 SGD
Shipped after 2018-04-25
- 80/8.0 150/6.0 - - - - 416 - 3600 - 60 - 400 - 10.1 - - - 227-4132 - 1pc 1 CXA-400 03329794 959.99 SGD
Shipped after 2018-04-25
- 55/6.3 120/4.0 - - - - 399 - 3600 - 60 - 250 - 8.6 - - - 227-4116 - 1pc 1 CXA-250 03329785 929.99 SGD
Shipped after 2018-04-25
25 (maximum) 55/6.3 120/4.0 Dry underwater motor Ball bearings Screw connection Single-phase 100 399 Synthetic resins 3000 Synthetic resins 50 mechanical seal 250 Vortex 8.6 0-40 (non-freezing) Auto Shimizu, sewage 227-4108 100 (longest) 1pc 1 CXA-250 02152604 929.99 SGD
Shipped after 2018-04-26
25 (maximum) 120/9.5 240/7.0 Dry underwater motor Ball bearings Screw connection Three-phase 200 416 Synthetic resins 3600 Synthetic resins 60 mechanical seal 750 Vortex 9.9 0-40 (non-freezing) Auto Shimizu, sewage 227-4159 100 (longest) 1pc 1 CXA-750 03329803 1,109.99 SGD
Shipped after 2018-04-25
ADD TO CART

Related Products