Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Square Nut, SS400/Fabric

3.00 (1)
...see all>
Product Options
ADD TO CART
Dimension S (mm) Thread Pitch (mm) Material Nominal Designation of Screw Dimension m (mm) Dimensions e (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension S (mm) Thread Pitch (mm) Material Nominal Designation of Screw Dimension m (mm) Dimensions e (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1.25 SS400 (cloth) M8 - About 18.4 1Pack(100PC) 1 M8 40378931 54.99 SGD
In stock
- - SS400 (cloth) M10 - About 24.0 1Pack(100PC) 1 M10 40378947 279.99 SGD
Shipped after 2018-06-26
- - SS400 (cloth) M12 - About 26.9 1Pack(100PC) 1 M12 40378956 319.99 SGD
Shipped after 2018-06-26
- - SS400 (cloth) M16 - About 33.9 1Pack(50PC) 1 M16 40378965 279.99 SGD
Shipped after 2018-06-26
Criteria/10(0/-0.6) 1 SS400(cloth) M6 Criteria/5(0/-0.48) About 14.1 1Pack(100PC) 1 M6 40378922 23.99 SGD
In stock
Criteria/8(0/-0.6) 0.7 SS400(cloth) M4 Criteria/3.2(0/-0.48) About 9.9 1Pack(100PC) 1 M4 40378904 14.99 SGD
In stock
Standards /9(0/-0.6) 0.8 SS400 (fabric) M5 Standards /4(0/-0.48) About 11.3 1Pack(100PC) 1 M5 40378913 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Component stop
3
From Japan
On 2015-10-28 09:42:20
usually
This review is about item#40378922.

Related Products