Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

30 Degree Round Trapezoidal Nut, 10 Percent Right Screw Type, SS400

4.33 (3)
...see all>
Product Options
ADD TO CART
Designation Screw d Pitch P (mm) Dimension D (phi mm) Dimension H (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Designation Screw d Pitch P (mm) Dimension D (phi mm) Dimension H (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 2 20 18 SS400 equivalent 1PC 1 M12 40379656 8.99 SGD
In stock
30 6 48 40 SS400equivalent 1PC 1 M30 40379744 23.99 SGD
In stock
10 2 18 15 SS400equivalent 1PC 1 M10 40379647 8.99 SGD
In stock
20 4 35 30 SS400equivalent 1PC 1 M20 40379692 15.99 SGD
In stock
- 3.0 25 20 SS400 equivalent 1PC 1 M14 40379665 10.99 SGD
In stock
- 3.0 30 25 SS400 equivalent 1PC 1 M16 40379674 11.99 SGD
In stock
- 4.0 32 28 SS400 equivalent 1PC 1 M18 40379683 14.99 SGD
In stock
28 5.0 45 38 SS400 equivalent 1PC 1 M28 40379735 24.99 SGD
Shipped after 2018-05-07
32 6.0 50 40 SS400 equivalent 1PC 1 M32 40379753 29.99 SGD
Shipped after 2018-05-07
40 6.0 60 50 SS400 equivalent 1PC 1 M40 40379771 45.99 SGD
Shipped after 2018-05-07
25 5.0 42 36 SS400 equivalent 1PC 1 M25 40379726 19.99 SGD
In stock
22 5.0 38 33 SS400 equivalent 1PC 1 M22 40379701 17.99 SGD
In stock
24 5.0 40 35 SS400 equivalent 1PC 1 M24 40379717 18.99 SGD
In stock
36 6.0 55 45 SS400 equivalent 1PC 1 M36 40379762 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Apparatus update
4
From Japan
On 2017-07-07 16:24:42
I can use it without problems. Besides SS there is even better S45C thing
This review is about item#40379692.
Mini-milling machine remodeling
4
From Japan
On 2015-10-20 15:07:25
The feeling combined with the trapezoidal screw of Osaka soul is slightly loose engagement. Rotation will turn gently and smoothly. Depending on the application, it is out of expectation when expecting less backlash.
This review is about item#40379674.
A part of the pressurizing unit
5
From Japan
On 2012-08-31 13:06:01
I am satisfied but I am happy that the price is a bit cheaper.
This review is about item#40379674.

Related Products