Buy more than* S$200* and get FREE SHIPPING

El More Toilet Roll Floral Fragrance

4.33 (3)
Dimensions (Width W x Height H x Depth D) (mm)
210x342x206
Width (mm)
114
Material
Pulp 100%
...see all>
Product Options
ADD TO CART
Specification Length (m) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Length (m) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Single 60m roll 60 1.74 1Pack(12Roll) 1 - 40380435 30.99 SGD
In stock
Double 30 m rolls 30 1.42 1Pack(12Roll) 1 - 40380444 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
toilet
5
From Japan
On 2017-10-28 14:47:42
The feeling I used is very soft. I have already used it for several years. We will continue to use it.
This review is about item#40380444.
Private use
3
From Japan
On 2017-09-11 20:07:18
Soft and comfortable to use. There is a feeling of luxury. It is slightly higher than supermarket.
This review is about item#40380435.
For toilet.
5
From Japan
On 2017-01-22 10:03:53
I think that it is better if the scent is a little stronger because it does not use a deodorant.
This review is about item#40380444.

Related Products