Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Halogen Light Bulb H1 24V

4.33 (3)
Genuine Part Number
Toyota:90981-17015 Nissan: B6719-H1401 Mazda: 9970417000 Mitsubishi:MH056054 Hino: 04310-1712 Nissan diesel: 26099-92928
Color Temperature (K)
3000
Glass Bulb Type
T8.5
Connector
P14.5s
Rated Voltage (V)
24
Rated Power (W)
70
Type
H1
Color
Clear
Compatible
Head lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 14-0163 05839495 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For track replacement parts
5
From Japan
On 2017-05-19 10:47:47
I am using it satisfactorily although I am using it several times. I plan to purchase it in the future and use it.
This review is about item#5839495.
Used for headlight bulb of mini bus
5
From Japan
On 2015-10-02 16:39:46
I used it for the headlight bulb on the left side of the mini bus, but it is much brighter than the lamp on the right. The power of a new article even though it is the same wattage!
This review is about item#05839495.
For truck
3
From Japan
On 2013-11-19 12:26:10
I could use it without problems. A little more, it will be saved if the price is cheap.
This review is about item#05839495.

Related Products