Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Rated Impulse Withstand Voltage (kV) Opreration Method Conditional Short Circuit Current Rated Insulation Voltage (V) Short Circuit Protection Installation Button Color Mechanical Durability Contact Arrangement Protection Structure Mounting Dimensions (mm) Operating Ambient Temperature (deg C) Material Switching Frequency (times /hour) Shock (m/s2) Operating Portion Shape Storage Temperature (DegreeC) Degree of Contamination (Uise Environment) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Impulse Withstand Voltage (kV) Opreration Method Conditional Short Circuit Current Rated Insulation Voltage (V) Short Circuit Protection Installation Button Color Mechanical Durability Contact Arrangement Protection Structure Mounting Dimensions (mm) Operating Ambient Temperature (deg C) Material Switching Frequency (times /hour) Shock (m/s2) Operating Portion Shape Storage Temperature (DegreeC) Degree of Contamination (Uise Environment) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Momentary - - - Red - 1a - phi22.3 phi25.5 shared - Round ring: plastic - - Protrusion (phi24) - - 1PC 1 AR22E0R-10R 34924653 5.99 SGD
In stock
- Momentary - - - Green - 1a1b - - - Round ring: plastic - - Protrusion (phi24) - - 1PC 1 AR22E0R-11G 34924662 9.99 SGD
In stock
6 Momentary 1000A AC/DC600 Fuse 15A Black 15 million times or more 1a Operating unit: IP65 (Oil Resistant) - -20 to +70 Round ring: plastic (40% utilization) 1200 Malfunction: 100, Durability: 500 Protrusion (phi24) -40 to +80 3 1PC 1 AR22E0R-10B 08508516 5.99 SGD
In stock
6 Alternate 1000A AC/DC600 Fuse 15A Yellow 15 million times or more 1a Operating unit: IP65 (Oil Resistant) - -20 to +70 Round ring: plastic (40% utilization) 1200 Malfunction: 100, Durability: 500 Protrusion (phi24) -40 to +80 3 1PC 1 AR22E5R-10Y 08508525 12.99 SGD
In stock
- Momentary - - - Green - 1b - - - Round ring: plastic - - Protrusion (phi24) - - 1PC 1 AR22E0R-01G 34924626 5.99 SGD
In stock
- Momentary - - - Red - 1b - Can be used both with phi22.3, phi25.5 - Circular ring: made of resin - - Protruding type(phi24) - - 1PC 1 AR22E0R-01R 34924635 5.99 SGD
In stock
- Momentary - - - Green - 1a - Can be used both with phi22.3, phi25.5 - Circular ring: made of resin - - Protruding type(phi24) - - 1PC 1 AR22E0R-10G 34924644 5.99 SGD
In stock
- Momentary - - - Red - 1a1b - Can be used both with phi22.3, phi25.5 - Circular ring: made of resin - - Protruding type(phi24) - - 1PC 1 AR22E0R-11R 34924671 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Repair of Canna board
5
From Japan
On 2017-02-10 17:09:41
It was convenient because the depth was short and easy to fit in the switch box.
This review is about item#8508516.
Switches of original equipment used by our company
5
From Japan
On 2016-10-14 18:03:31
Since the button part and the switch unit can be separated by 1 push at the time of panel installation, it is convenient to change the orientation of the tightening and the switch unit after the connection, so use it again.
This review is about item#8508516.
Operation switch exchange
5
From Japan
On 2016-03-14 19:20:50
no problem
This review is about item#08508525.
Machine start button
4
From Japan
On 2015-10-09 06:26:41
Excellent for Cospa, easy to handle
This review is about item#34924644.
Activated switch of woodworking lathe
5
From Japan
On 2009-05-12 23:53:28
It is extremely light and safe to operate, and it is handy. There are also protective covers on the terminals, and that point can be relieved.
This review is about item#08508525.

Related Products