Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Push-Button Switch Ar22 Series Large, phi40

4.00 (4)
Opreration Method
Momentary
Frame
Round
...see all>
Product Options
ADD TO CART
Button Color Mechanical Durability Contact Arrangement Operating Ambient Temperature (deg C) Material Switching Frequency (times /hour) Shock (m/s2) Operating Portion Shape Storage Temperature (DegreeC) Degree of Contamination (Uise Environment) Mounting Dimensions (mm) Rated Impulse Withstand Voltage (kV) Conditional Short Circuit Current Rated Insulation Voltage (V) Short Circuit Protection Installation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Button Color Mechanical Durability Contact Arrangement Operating Ambient Temperature (deg C) Material Switching Frequency (times /hour) Shock (m/s2) Operating Portion Shape Storage Temperature (DegreeC) Degree of Contamination (Uise Environment) Mounting Dimensions (mm) Rated Impulse Withstand Voltage (kV) Conditional Short Circuit Current Rated Insulation Voltage (V) Short Circuit Protection Installation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow - 1a1b - Round ring: plastic - - Large (phi40) - - phi22.3 phi25.5 shared - - - - 1PC 1 AR22M0R-11Y 34924793 11.99 SGD
Shipped after 2018-06-26
Red - 1a1b - Round ring: plastic - - Large (phi40) - - phi22.3 phi25.5 shared - - - - 1PC 1 AR22M0R-11R 34924784 11.99 SGD
In stock
Black 15 million times or more 1a -20 to +70 Round ring: plastic (40% utilization) 1200 Malfunction: 100, Durability: 500 Large (phi40) -40 to +80 3 - 6 1000A AC/DC600 Fuse 15A 1PC 1 AR22M0R-10B 08509173 7.99 SGD
In stock
Yellow 15 million times or more 1b -20 to +70 Round ring: plastic (40% utilization) 1200 Malfunction: 100, Durability: 500 Large (phi40) -40 to +80 3 - 6 1000A AC/DC600 Fuse 15A 1PC 1 AR22M0R-01Y 08509164 7.99 SGD
In stock
Green 5 million times or more 1a -20 - +70 Circular ring: Resin Product 1200 (at a 40% usage rate) Malfunction: 100, durability: 500 Large type (phi40) -40 - +80 3 Can be used both with phi22.3, phi25.5 6 1000A AC/DC600 Fuse 15A 1PC 1 AR22M0R-10G 08509182 7.99 SGD
In stock
Red 5 million times or more 1a -20 - +70 Circular ring: Resin Product 1200 (at a 40% usage rate) Malfunction: 100, durability: 500 Large type (phi40) -40 - +80 3 Can be used both with phi22.3, phi25.5 6 1000A AC/DC600 Fuse 15A 1PC 1 AR22M0R-10R 08509191 7.99 SGD
In stock
Yellow 5 million times or more 1a -20 - +70 Circular ring: Resin Product 1200 (at a 40% usage rate) Malfunction: 100, durability: 500 Large type (phi40) -40 - +80 3 Can be used both with phi22.3, phi25.5 6 1000A AC/DC600 Fuse 15A 1PC 1 AR22M0R-10Y 08509207 7.99 SGD
In stock
Red 5 million times or more 1b -20 - +70 Circular ring: Resin Product 1200 (at a 40% usage rate) Malfunction: 100, durability: 500 Large type (phi40) -40 - +80 3 Can be used both with phi22.3, phi25.5 6 1000A AC/DC600 Fuse 15A 1PC 1 AR22M0R-01R 08509155 7.99 SGD
In stock
Green - 1a1b - Round ring (made of resin) - - Big form (phi40) - - Can be used both with phi22.3/phi25.5 - - - - 1PC 1 AR22M0R-11G 34924775 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Production of game machines (hobbies)
5
From Japan
On 2018-02-07 10:06:29
Very good handling. There is also a display of the thickness of the mounting panel. I also want to utilize it on wooden boards as well.
This review is about item#8509164.
Stop switch of food machine
1
From Japan
On 2016-03-17 20:12:10
There are corrugated irregularities on the back side of the mushroom umbrella, and it is very difficult to clean it regularly. The fact that there are parts that can not be cleaned is fatal to food machinery.
This review is about item#08509155.
Agricultural machines
5
From Japan
On 2014-03-18 17:07:56
I like it because it works with light touch.
This review is about item#08509155.
Switch
5
From Japan
On 2013-12-03 18:46:00
I changed it slightly larger. It is easy to use.
This review is about item#08509191.

Related Products