Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Push-Button Switch AR22 Series Flat Type, phi24

4.00 (3)
Operating Portion Shape
Medium size (phi29)
Material
Round ring: plastic
...see all>
Product Options
ADD TO CART
Mounting Dimensions (mm) Opreration Method Button Color Frame Contact Arrangement Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Dimensions (mm) Opreration Method Button Color Frame Contact Arrangement Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Momentary Green Round 1a   1PC 1 AR22M4R-10G 34924714 7.99 SGD
In stock
- Momentary Yellow Round 1a   1PC 1 AR22M4R-10Y 34924732 7.99 SGD
Shipped after 2018-06-29
- Momentary Yellow Round 1a1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AR22M4R-11Y 34924766 13.99 SGD
Shipped after 2018-06-27
- Momentary Yellow Round 1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AR22M4R-01Y 34924705 8.99 SGD
Shipped after 2018-06-27
- Momentary Red Round 1a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AR22M4R-10R 34924723 8.99 SGD
Shipped after 2018-06-29
- Momentary Green Round 1a1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AR22M4R-11G 34924741 13.99 SGD
Shipped after 2018-07-27
- Momentary Green Round 1b   1PC 1 AR22M4R-01G 34924687 7.99 SGD
Shipped after 2018-06-27
phi22.3 phi25.5 shared Momentary Red Round 1b   1PC 1 AR22M4R-01R 34924696 7.99 SGD
In stock
phi22.3 phi25.5 shared Mom Red Circle 1a1b   1PC 1 AR22M4R-11R 34924757 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Switch change
5
From Japan
On 2017-04-06 08:39:14
You can rest assured with stable operation. It was nice to receive soon.
This review is about item#34924696.
Stop switch
2
From Japan
On 2016-03-22 14:44:14
The sanitary property is extremely bad. Please refine the part of the umbrella.
This review is about item#34924696.
Used as switch of special purpose machine
5
From Japan
On 2014-06-11 18:46:06
The button is large and easy to push.
This review is about item#34924757.

Related Products