Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Push Button Switch

Switching Frequency (times /hour)
1200 (utilization 40%)
Shock (m/s2)
Malfunction: 100, Durability: 500
Operating Portion Shape
Ring select type (Phi24)
Degree of Contamination (Uise Environment)
3
Rated Impulse Withstand Voltage (kV)
6
Conditional Short Circuit Current
1000A
Short Circuit Protection Installation
Fuse 15A
Electrical Durability
And more than one million times with AC220V3A more than 50 million times in AC220V6A
Mechanical Durability
5 million or more times
Vibration
Resonance test: double amplitude 0.1mm frequency of 10 over 55Hz constant vibration endurance test: double amplitude 3.0mm frequency 16.7Hz
Operating Ambient Temperature (deg C)
-20-+70
Relative Humidity
Inside the panel: 45 deg 85% RH (at -5 over + 40 degC )
Insulation Resistance (Mohm)
Between the charging unit vs. ground between / different polarity charging unit: 100 or more (at DC500V megger)
Storage Temperature (DegreeC)
-40-+80
Mounting Dimensions (mm)
Phi22.3 / Phi25.5 shared
Terminal Screws
With corner washer M3.5 plus / minus dual screw (Self-up)
Opreration Method
Momentary
Rated Insulation Voltage (V)
AC/DC600
Withstand Voltage
Between the charging unit vs. ground between / different polarity charging part: between AC2500V 1min
Button Color
Black
Frame
Circle
Button Shape
Ring select type
Protection Structure
Operating unit: IP65 (Bo-yukatachi)
Material
Round ring: made of resin
...see all>
Product Options
ADD TO CART
Contact Arrangement Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Contact Arrangement Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2a 1PC 1 AR22S2R-20B 08509286 13.99 SGD
In stock
2a2b 1PC 1 AR22S2R-22B 08509295 20.99 SGD
Shipped after 2018-06-26
2a2b 1PC 1 AR22S3R-22B 08509304 20.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products