Buy more than* S$200* and get FREE SHIPPING

Toilet Seat Cleaner Dispenser

4.83 (6)
Discharge Volume (mL per Time)
About 0.3
Body Dimensions (Width x Depth x Height) (mm)
106x119x226
Color
White
Specification
Toilet seat disinfectant cleaner dispenser
...see all
Product Options
ADD TO CART
TRUSCO Part Number Capacity (mL) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Capacity (mL) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
382-7071 Cartridge type 450 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC-450-PHJ 40382553 -
Discontinued
[x]
- Cartridge-type 450   1PC 1 SC-460 01672344 56.57 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
For waiting room toilet
5
From Japan
On 2017-05-30 18:52:48
I am using it without problems. The structure is also simple, and there seems to be few breakdowns, but it was good if the pushbutton "letters" was more clearly included. I use it by creating a seal of "push" with Tepla and pasting it.
This review is about item#1672344.
When a patient uses a toilet seat
5
From Japan
On 2016-07-01 21:06:57
No matter where you go now, toilets in public places have toilet seat cleaners installed. Although I was considering introduction for a long time, I found a thing of Saraya and used it with confidence. People generally know that Saraya specializes in medical-related goods, and has a good reputation. It was nice to introduce it.
This review is about item#01672344.
Disinfection of toilet seat when western style toilet in warehouse is used
5
From Japan
On 2016-06-15 15:36:28
There was somewhat a problem with the way of cleaning of those who cleaned up, and I decided to introduce it because I was able to appeal sanitation concerns from staff (especially female staff). After all it seems that everyone is pleased because it can surely disinfect before using themselves.
This review is about item#01672344.
Company toilet toilet seat sterilization.
5
From Japan
On 2015-12-24 07:22:31
Screw fixing to the wall is not attached. There is also a worrisome wall only with double-sided tape, so it's okay.
This review is about item#01672344.
Used in a toilet Especially with a girls toilet seat
4
From Japan
On 2015-04-10 15:09:11
It is compact and nice, but when putting liquid, it is easy to spill as it is small
This review is about item#01672344.
For toilet seat
5
From Japan
On 2014-07-11 14:32:29
Although the price goes a bit too, it takes days until the product arrives, and now it is finished handling. I am worried that we will not finish refilling liquids. I used a gel-like toilet seat cleaner (which is also handled on this site), but because the nozzle clogged and got stuck and it was useless at all, I think that liquid ethanol is good.
This review is about item#40382553.

Related Products