Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fabric Tape Paint Masking Film

Sheet Length (m)
12.5
Tape Type
Fabric tape
Material (Sheet)
Corona treated polyethylene film
Tape Color
Green
Tape Width (mm)
25
Thickness (mm)
0.01
...see all>
Product Options
ADD TO CART
Finishing Width (mm) Sheet Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Width (mm) Sheet Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120 2100   1Box(60Roll) 1 - 40313445 659.99 SGD
Shipped after 2018-06-28
300 1800 *[No return] You cannot return this product. For details, see FAQ. 1Box(40Roll) 1 - 40313427 469.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products