Buy more than* S$200* and get FREE SHIPPING

Gloves No.9, Inside Stitch

4.67 (3)
...see all>
Product Options
ADD TO CART
Size Thickness (mm) Material Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Thickness (mm) Material Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M, M, M 1.4+/-2, 1.4+/-2, 1.4+/-2 - 22, 22, 22 7.5, 7.5, 7.5 21.5, 21.5, 21.5 - 1pair 1 #9 22157302 10.99 SGD
In stock
LL, LL, LL 1.4+/-2, 1.4+/-2, 1.4+/-2 - 24.5, 24.5, 24.5 9, 9, 9 24.5, 24.5, 24.5 - 1pair 1 #9 22157318 10.99 SGD
Shipped after 2018-01-26
L 1.4+/-2 Cow split leather 23.5 8.7 23.5 In sewing 1Pair 1 #9 10397624 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Replacement of gas cylinder
4
From Japan
On 2013-05-17 19:40:23
There were variations in the thickness of the gloves, which were thin and they immediately broke.
This review is about item#10397624.
A job title
5
From Japan
On 2013-04-30 15:53:23
I have been using it for a while but I can buy it much cheaper than purchasing at a store near my house, so I am satisfied because it is free shipping over \ 3000.
This review is about item#10397624.
For work such as welding
5
From Japan
On 2013-02-22 14:46:02
Because it is a thick skin, it can be used with confidence in heat, yet it is strong. I am glad that you can handle LL as the size is treated as L only.

Related Products