Buy more than* S$200* and get FREE SHIPPING

Beam Shaped LED Bulb

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Beam Angle (degree)
30
Maximum Luminous Intensity (cd)
2300
Color Temperature (K)
2800
Rating Life (Hours)
40000
Total Luminous Flux (Lm)
700 (reference value)
Connector
E26
Power Consumption (W)
14
Weight (g)
480
Overall Length (mm)
(Maximum) 133
Type
100W type
TRUSCO Part Number
412-4481
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LDR15L-W 40387925 -
Discontinued
[x]
ADD TO CART