Buy more than* S$200* and get FREE SHIPPING

Air Duster Gun

Nozzle Diameter
G1/8
Nozzle Outside Diameter (phi mm)
-
Nozzle Diameter (phi mm)
3
Nozzle Length (mm)
100
Connection Method
1-Way system from the bottom
Air Consumption (L/min)
232
Weight (g)
210
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-90ED-1S 40168046 25.99 SGD
In stock
ADD TO CART

Related Products