Buy more than* S$200* and get FREE SHIPPING

Air Duster Gun

Nozzle Diameter
G1/8
Nozzle Outside Diameter (phi mm)
Torso / 6, tip / 9
Nozzle Diameter (phi mm)
3
Nozzle Length (mm)
46
Connection Method
1-waysystemfromthebottom
Air Consumption (L/min)
251
Weight (g)
232
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-90ED-DXS 40168055 40.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products