Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Button Color Terminal Shape Rating Number of Poles Material Functional Opreration Caution Dimension A (mm phi) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Button Color Terminal Shape Rating Number of Poles Material Functional Opreration Caution Dimension A (mm phi) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White Solder terminal AC125V 6A/250V 3A 2-pole, double-throw (Color button) polyamide resin ON-(ON) (ON) is momentary 10 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8N2021-Z-W 40184225 10.99 SGD
Shipped after 2018-06-08
Black Solder terminal AC125V 6A/250V 3A 2-pole, double-throw (Color button) polyamide resin ON-(ON) (ON) is momentary 10 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8N2021-Z-B 40184392 9.99 SGD
Shipped after 2018-06-08
- - - - - - (ON) is momentary - -   1PC 1 8N1021-Z-W 40184216 6.99 SGD
In stock
Red Solder terminal AC125V ? 6A/250V ? 3A Single pole double throw (Color button) polyamide resin ON-(ON) - 10 8   1PC 1 8N1021-Z-R 40184365 6.99 SGD
In stock
Red Solder terminal AC125V ? 6A/250V ? 3A Double-pole, double-throw (Color button) polyamide resin ON-(ON) - 10 8   1PC 1 8N2021-Z-R 40184374 7.99 SGD
In stock
Black Solder terminal AC125V ? 6A/250V ? 3A Single pole double throw (Color button) polyamide resin ON-(ON) - 10 8   1PC 1 8N1021-Z-B 40184383 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Motorcycle headlight switch
3
From Japan
On 2016-11-04 17:40:18
It was momentary, it was unexpected to confirm that we can not switch.
This review is about item#40184383.
Used to switch motorcycle headlights
1
From Japan
On 2016-11-04 17:28:29
I could not switch. I thought that the inside was burned when soldering, I asked them to send 2 additional items, but I checked with a tester, but I can not switch it as well.
This review is about item#40184383.
Wiper sub switch
3
From Japan
On 2015-06-11 22:33:48
There is a solid click feeling when pushed, and you can surely know ON. On the other hand, a small button bites into my fingers and it hurts. By making the buttons bigger, it was easier to use once you modified it a bit. Although the circuit is necessary and sufficient as a sub switch of the wiper, the hardness of the button did not match this application. Look for a switch that you can press a little easier.
This review is about item#40184365.
It is used for the engine stop switch of the generator. Attach it to the remote box (remote control).
5
From Japan
On 2013-09-25 12:47:09
The product is as expected and satisfied with performance, use feeling and price, but the delivery date was very long and the point was disappointing.
This review is about item#40184365.

Related Products