Buy more than* S$200* and get FREE SHIPPING

Iridium Power

4.81 (27)
Central Electrode
Iridium
...see all>
Product Options
ADD TO CART
Screw Diameter (mm) Hexagon Opposite Side(mm) Heating Value Part No. Reach Dimensions (L)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter (mm) Hexagon Opposite Side(mm) Heating Value Part No. Reach Dimensions (L)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 16 24 90793-22115 12.7 1PC 1 IUF heat range24 40383506 24.99 SGD
Shipped after 2018-05-28
12 18 22 98069-57726 19 1PC 1 IX heat range22 40383576 24.99 SGD
Shipped after 2018-05-28
10 16 27 90793-22095 19 1PC 1 IU heat range27 40383445 24.99 SGD
Shipped after 2018-05-28
12 16 24 Q1Q-DNS-022-000 19 1PC 1 IXU heat range24 40383646 18.99 SGD
Shipped after 2018-05-28
14 16 20 98079-5615E 19 1PC 1 IK heat range20 40383874 19.99 SGD
Shipped after 2018-05-28
10 16 22 90793-22093 19 1PC 1 IU heat range22 40383411 24.99 SGD
Shipped after 2018-05-28
10 16 24 90793-22096 19 1PC 1 IUH heat range24 40383533 24.99 SGD
Shipped after 2018-06-01
12 18 24 98069-58726 19 1PC 1 IX heat range24 40383594 24.99 SGD
Shipped after 2018-06-06
12 16 22 Q1Q-DNS-021-000 19 1PC 1 IXU heat range22 40383637 18.99 SGD
Shipped after 2018-06-01
14 20.6 16 98079-54855 19 1PC 1 IW heat range16 40383664 18.99 SGD
Shipped after 2018-05-28
14 20.6 20 98079-56132 19 1PC 1 IW heat range20 40383673 18.99 SGD
Shipped after 2018-05-28
14 20.6 22 94703-00327 12.7 1PC 1 IWF heat range22 40383761 25.99 SGD
Shipped after 2018-06-05
14 20.6 27 98079-59659 19 1PC 1 IW heat range27 40383707 25.99 SGD
Shipped after 2018-06-05
8 13 24 - 19 1PC 1 IY heat range24 40383987 33.99 SGD
Shipped after 2018-06-01
8 - 27 - 19 1PC 1 IY heat range27 40383996 41.99 SGD
Shipped after 2018-06-01
- - 20 98079-56158 19 1PC 1 IQ heat range20 40383804 19.99 SGD
Shipped after 2018-06-05
- 20.6 20 94703-00223 12.7 1PC 1 IWF heat range20 40383752 31.99 SGD
Shipped after 2018-06-01
- 20 31 98079-60875 19 1PC 1 IWM heat range31 40383953 24.99 SGD
Shipped after 2018-06-05
- 20 27 94709-00357 19 1PC 1 IWM heat range27 40383944 24.99 SGD
Shipped after 2018-06-05
- - 27 98079-5915U 19 1PC 1 IK heat range27 40383901 32.99 SGD
Shipped after 2018-06-01
- - 27 - 19 1PC 1 IQ heat range27 40383831 24.99 SGD
Shipped after 2018-06-01
- - 27 98069-59926 19 1PC 1 IX-B heat range27 40383621 24.99 SGD
Shipped after 2018-06-01
- - 24 98069-58926 19 1PC 1 IX-B heat range24 40383603 29.99 SGD
Shipped after 2018-06-05
- - 31 - 12.7 1PC 1 IUF-A heat range31 40383524 24.99 SGD
Shipped after 2018-06-01
- - 27 90793-22104 19 1PC 1 IU-A heat range27 40383454 24.99 SGD
Shipped after 2018-06-05
- - 31 90793-22102 19 1PC 1 IU heat range31 40383472 24.99 SGD
Shipped after 2018-06-01
- - 22 98079-5715E 19 1PC 1 IK heat range22 40383883 24.99 SGD
Shipped after 2018-06-01
- - 34 - 19 1PC 1 IQ heat range34 40383856 26.99 SGD
Shipped after 2018-06-01
- - - 98079-55158 19 1PC 1 IQ heat range16 40383795 24.99 SGD
Shipped after 2018-06-01
- 20.6 27 90793-22111 12.7 1PC 1 IWF heat range27 40383786 31.99 SGD
Shipped after 2018-06-05
- 20.6 - 90890-78097 12.7 1PC 1 IWF heat range16 40383743 29.99 SGD
Shipped after 2018-06-05
- - 27 98059-5992U 19 1PC 1 IUH-D heat range27 40383567 27.99 SGD
Shipped after 2018-06-01
- - 27 - 12.7 1PC 1 IUF-A heat range27 40383515 24.99 SGD
Shipped after 2018-06-05
- - 22 98079-57158 19 1PC 1 IQ heat range22 40383813 24.99 SGD
Shipped after 2018-06-05
- 20.6 24 90793-22039 12.7 1PC 1 IWF heat range24 40383777 31.99 SGD
Shipped after 2018-06-01
- 20.6 31 90793-22091 19 1PC 1 IW heat range31 40383725 24.99 SGD
Shipped after 2018-06-01
8 - 31 - 19 1PC 1 IY heat range31 40384005 33.99 SGD
Shipped after 2018-06-01
- - 27 98061-59616 22 1PC 1 IXG heat range27 40383971 24.99 SGD
Shipped after 2018-06-01
- 20.6 22 98079-57183 19 1PC 1 IW heat range22 40383682 22.99 SGD
Shipped after 2018-06-05
- - 24 98059-5892D 19 1PC 1 IUH-Dheat range24 40383542 27.99 SGD
Shipped after 2018-06-05
- - 34 - 19 1PC 1 IK heat range34 40383926 27.99 SGD
Shipped after 2018-06-01
- - 24 98079-5815E 19 1PC 1 IK heat range24 40383892 24.99 SGD
Shipped after 2018-06-01
- - 31 - 19 1PC 1 IQ heat range31 40383847 26.99 SGD
Shipped after 2018-06-01
- 20.6 34 90793-22092 19 1PC 1 IW heat range34 40383734 24.99 SGD
Shipped after 2018-06-05
- 20.6 29 90793-22090 19 1PC 1 IW heat range29 40383716 24.99 SGD
Shipped after 2018-06-01
- 20.6 24 98079-58857 19 1PC 1 IW heat range24 40383691 25.99 SGD
Shipped after 2018-05-28
- - 27 67090121A 19 1PC 1 IXU heat range27 40383655 24.99 SGD
Shipped after 2018-06-01
- - 22 98069-5792U 19 1PC 1 IX-B heat range22 40383585 24.99 SGD
Shipped after 2018-06-05
- - 27 94701-00407 19 1PC 1 IU-D heat range27 40383463 24.99 SGD
Shipped after 2018-06-05
- - 31 90793-22105 19 1PC 1 IU-A heat range31 40383481 24.99 SGD
Shipped after 2018-06-01
- - 20 31926-KPH901 19 1PC 1 IU heat range20 40383402 31.99 SGD
Shipped after 2018-06-01
- 20 24 90793-20139 19 1PC 1 IWM heat range24 40383935 24.99 SGD
Shipped after 2018-06-01
- - - 98079-5515E 19 1PC 1 IK heat range16 40383865 19.99 SGD
Shipped after 2018-06-05
- - 24 - 19 1PC 1 IQ heat range24 40383822 24.99 SGD
Shipped after 2018-06-01
- - 27 90793-22108 19 1PC 1 IX heat range27 40383612 24.99 SGD
Shipped after 2018-06-01
- - 27 90793-22097 19 1PC 1 IUH heat range27 40383551 24.99 SGD
Shipped after 2018-06-05
- - 24 98061-58611 22 1PC 1 IXG heat range24 40383962 24.99 SGD
Shipped after 2018-06-01
- - 31 - 19 1PC 1 IK heat range31 40383917 27.99 SGD
Shipped after 2018-10-10
- - 22 90793-22114 12.7 1PC 1 IUF heat range22 40383497 24.99 SGD
Shipped after 2018-05-28
10 16 24 90793-22094 19 1PC 1 IU thermal value24 40383427 24.99 SGD
Shipped after 2018-05-28
10 16 24 90793-22103 19 1PC 1 IU-A thermal value24 40383436 24.99 SGD
Shipped after 2018-06-05
ADD TO CART
Customer Reviews
5 star 22
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.81
27 Customer Reviews
The reviews are automatic translation.
Of course, it is to move a vintage bike that became difficult to lead in the winter.
5
From Japan
On 2017-12-15 08:15:42
I thought that it was caused by water entry of the cab before the performance of the battery, but it took it in the state of one lung at first that it did not take on pure B6ES. I think that the strength of the Irish spark has probably worked. After that, if you run a high octon and run for about 30 minutes, the stability of idling and the pickup against throttle are greatly improved and it seems likely to be revised from the anxiety of the signal waiting engine.
This review is about item#40383673.
Motorcycle maintenance
5
From Japan
On 2017-11-21 21:24:30
Thanks to you for everything. I am using it for Yamaha gear. I still do not know the durability.
This review is about item#40383427.
bike
5
From Japan
On 2017-08-12 16:44:35
Iridium power is good It is totally different from the engine. It was good to change.
This review is about item#40383576.
Maintenance of motorcycle
4
From Japan
On 2017-06-14 12:57:15
Although there are cheaper places, since purchase is easy, purchase with Monotaro san - As for items, I have taken data in the past, but the iridium plug of DENSO has a similar pace compared to normal In the case of running with 5% weak, fuel efficiency has improved. There was a chance to try two times, but it was the same.
This review is about item#40383594.
Vehicle maintenance
5
From Japan
On 2017-06-03 14:42:43
Postscript. Compared to vehicle standard products, you can experience a remarkable improvement in engine power and response.
This review is about item#40383497.
Vehicle maintenance
5
From Japan
On 2017-06-03 14:39:27
It is a periodic replacement part even though the plug is iridium. I exchanged because the electrode was contaminated and exhausted. It is cheap and affordable.
This review is about item#40383497.
Harley
5
From Japan
On 2017-05-16 17:29:54
This plug of DENSO surely burns if you put the requested power to the tuned engine
This review is about item#40383682.
Best for Harley
5
From Japan
On 2017-04-25 17:40:18
I am using it for the one with the large displacement of one cylinder, I surely burn it when putting in the electric power requested by the plug
This review is about item#40383673.
For motorcycles
4
From Japan
On 2017-01-05 19:48:33
Installation, a little idling, is a nice feel. I learned later, it seems that when Iridium is used, both Long Life have not been decided. It was a lack of recognition. It is a bit expensive but I think it's a nice thing.
This review is about item#40383646.
For Majesty 2504D9
5
From Japan
On 2016-12-04 15:30:48
Because the price is cheap and reliable Denso Ilyidium purchase for replacement and reserve
This review is about item#40383411.

Related Products