Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

High Tension Code, Plug Cord

4.63 (19)
Dimensions (phi mm)
7
Overall Length (m)
1
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 754-0901100 40384276 -
Discontinued
[x]
Black 1PC 1 754-0901120 40384285 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.63
19 Customer Reviews
The reviews are automatic translation.
To the maintenance of the motorcycle
3
From Japan
On 2018-05-31 17:25:12
It is used for 400cc 4 cylinder bike. 0.1 mm The core wire is spirally shaped. Is it fine with such a fine line when I first saw it? I thought, but it does not seem to be a problem. As for the conformity table, it is worried because it was only 50cc motorcycle, FI car was impossible, so I will not buy the next one.
To the maintenance of the motorcycle
3
From Japan
On 2018-05-27 01:46:30
It is used for 400cc 4 cylinder bike. The 0.1 mm core wire was in a spiral shape. Is it fine with such a fine line when I first saw it? I thought, but it does not seem to be a problem. I am worried because the conformance table was only 50 cc motorcycles, so I will not buy the next one.
This review is about item#40384285.
Maintenance of the motorcycle
5
From Japan
On 2017-06-17 17:13:05
Because I use 4 units in one unit, I think that it is good at low cost without wasting it if it is this.
This review is about item#40384285.
Snowplow repair
5
From Japan
On 2017-02-12 15:38:35
I was saved because I could not get it at a neighboring store as a plug cord replacement.
This review is about item#40384285.
For motorcycles
5
From Japan
On 2016-06-24 17:17:09
I used it for the old car GPX250, but because of the iridium exchanged together I felt dandruff became worse so I brought it back genuine. I will retest at a later date. To the piece of paper that was in there was only 50 cc bike in the adaptive model, so does not it match the characteristics?
This review is about item#40384276.
Motorcycle plug code change
5
From Japan
On 2015-10-08 20:10:12
I changed the code by using an old bike as an iridium plug. It is in perfect condition as it became a different motorcycle.
This review is about item#40384276.
Motorcycle repair
5
From Japan
On 2015-09-19 07:08:42
Used to replace BMW R100RS. There is no such coloring compared with other major manufacturer products.
This review is about item#40384285.
For replacing obsolete code
5
From Japan
On 2015-07-10 16:20:17
It is always helped for reasonable and rich items.
This review is about item#40384276.
Motorcycle repair
5
From Japan
On 2015-05-13 10:33:13
I do not know the durability, but the feeling right after installation seems good. I hope the price will be lower.
This review is about item#40384276.
Used as ignition device extension cable utilizing neon transformer secondary output 15 KV
5
From Japan
On 2015-02-13 11:19:52
There was no problem in the dielectric strength test. I used it as an ignition extension cable.
This review is about item#40384285.

Related Products