Buy more than* S$200* and get FREE SHIPPING

Grinding Stone

4.33 (3)
Compatible Cutter Material
Pipe, angle, channel, cast iron, round bar, square bar, water pipe, gas pipe, plumbing pipe, STK steel pipe, stainless
Coupling
R
Abrasive Grain
A
Hardness
BF
Grain Size
30
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
305 6300 20 4 1Box(5Sheet) 1 305x4.0x20 40386166 109.90 SGD
In stock
305 6300 30.5 4 1Box(5Sheet) 1 305x4.0x30.5 40386193 109.90 SGD
In stock
355 5380 22 - 1Box(5Sheet) 1 355x4.0x22 40386211 159.90 SGD
Shipped after 2017-12-20
355 5380 20 - 1Box(5Sheet) 1 355x4.0x20 40386202 129.90 SGD
Shipped after 2017-12-20
305 6300 25.4 - 1Box(5Sheet) 1 305x4.0x25.4 40386184 109.90 SGD
Shipped after 2017-12-20
355 5380 30.5 - 1Box(5Sheet) 1 355x4.0x30.5 40386227 139.90 SGD
In stock
305 6300 22 - 1Box(5Sheet) 1 305x4.0x22 40386175 129.90 SGD
Shipped after 2017-12-25
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Reinforcing bar cutting at reinforced concrete demolition at construction site
4
From Japan
On 2016-06-21 17:08:20
How about 5 boxes per box? Personally even one piece ...
This review is about item#40386193.
Metal cutting operation
4
From Japan
On 2014-03-17 06:03:58
Smooth sharpness reduces blade reduction.
This review is about item#40386166.
During the dismantling process
5
From Japan
On 2014-02-17 13:28:48
It is cheaper than other things, easy to use, various sizes and very helpful
This review is about item#40386193.

Related Products