Buy more than* S$200* and get FREE SHIPPING

Dehumidifying Agent

4.75 (8)
Type
Tank type
Capacity (mL)
550
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(3PC) 1 - 40387173 3.22 SGD
Shipped after 2017-02-27
1Pack(3PC) 1 - 40387182 3.86 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Closet dehumidification
4
From Japan
On 2016-12-16 07:43:49
I was able to buy cheaper than neighboring shops. The quality of the product is not a problem.
This review is about item#40387173.
The dehumidification of the cupboard
5
From Japan
On 2016-10-04 00:53:49
I bought not catch up in the dehumidifier of room in this year's abnormally high humidity. Point to the accumulated water does not smell of adsorbent have liked.
This review is about item#40387173.
Use the moisture up of office
4
From Japan
On 2016-08-15 16:35:51
You put in the vicinity of the copy machine but be surprisingly good? It is a consolation?
This review is about item#40387173.
Place the shoe box.
5
From Japan
On 2015-10-09 19:14:25
Since the water taking capacity is large, I like the feeling well us to work.
This review is about item#40387173.
Dehumidification of shoebox
5
From Japan
On 2015-05-22 18:50:41
Shoes with backing is no longer mold.
This review is about item#40387173.
I bought several times a year. . . In the apartment house, we use the moisture up of the closet and clothes chest of drawers
5
From Japan
On 2015-04-20 08:27:52
Really I can want larger capacity. . . In more than 600ml. . .
This review is about item#40387173.
Dividing the equipment humidity
5
From Japan
On 2014-06-19 14:55:45
Indeed the elephant! Us smoked a lot.
This review is about item#40387173.
Moisture up
5
From Japan
On 2012-07-13 20:28:10
Capacity is large for us smoked a lot. It is so easy can just peel off the water discard of the sealed portion of after use.
This review is about item#40387173.

Related Products