Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Main body 1PC(210mL) 1 - 40387207 6.73 SGD
In stock
For refilling 1PC(190mL) 1 - 40387216 4.60 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Frequent toilet wiping
5
From Japan
On 2017-05-19 09:39:54
Because it is everyday, I am happy that Cospa is good even a little. In addition to disposable sheets, I use Pica for a while to clean the toilet several times a day. I like being clean. I plan to buy it in the next shopping.
This review is about item#40387207.
Cleaning the office toilet
5
From Japan
On 2014-08-04 16:02:58
It smells very well, it is easy to use as you can quickly wipe when you notice it.
This review is about item#40387207.
Cleaning the toilet
4
From Japan
On 2014-05-26 14:42:57
The shape is cute and design · Product name is also healed fun interestingly. I do not get tired of the smell of the apple with Apple, it is good to enter the toilet and use it casually and clean easily while having fun. It is a difficult point that it is difficult to hold the nozzle of the hand pressed pushing small. I want you to make it bigger. I think that there is time when the liquid spills slightly, so I do not need it.
This review is about item#40387207.
Cleaning the toilet
4
From Japan
On 2013-09-25 16:57:10
It is nice feeling because it can be used easily. The price is also cheaper.
This review is about item#40387207.
Cleaning the toilet
5
From Japan
On 2012-09-15 12:33:25
Because it is a man, I sprinkle with toilet paper and sprinkle as it is, so I think that it is a good product. The fragrance also ◎, if you teach children, it helps keep the toilet keeper clean.
This review is about item#40387207.

Related Products