Buy more than* S$200* and get FREE SHIPPING

Laundry Detergent, "Top Long-Lasting Fragrance"

Indication of Use
The 25g water to 30L
pH
Neutral
Ingredients
Water, polyoxin polyoxyethylene alkyl ether, ethyl alcohol, polyethylene glycol, linear alkyl benzene sulfonic acid, p-toluenesulfonic acid, stearic acid dimethylaminopropylamide, fatty acid salts, flavoring, citric acid, preservatives, sodium hydroxide, coloring agents
...see all
Product Options
ADD TO CART
Type Scent Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Scent Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Refill Fresh chamomile 1PC(900g) 1 - 40387575 -
Discontinued
[x]
Refill Sweet Harmony 1PC(900g) 1 - 40387593 -
Discontinued
[x]
Body Fresh chamomile 1PC(1kg) 1 - 40387566 -
Discontinued
[x]
Body Sweet Harmony 1PC(1kg) 1 - 40387584 -
Discontinued
[x]
ADD TO CART

Related Products