Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Nominal Diameter (A) Dimension T (mm) Dimension D (phi mm) Dimensions A (mm) Nominal Pressure Nominal Diameter (B) Bolt Screw Dimensions Shape Material Dimensions h (mm) Dimension B (phi mm) Dimensions C (phi mm) Bolt Hole Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Dimension T (mm) Dimension D (phi mm) Dimensions A (mm) Nominal Pressure Nominal Diameter (B) Bolt Screw Dimensions Shape Material Dimensions h (mm) Dimension B (phi mm) Dimensions C (phi mm) Bolt Hole Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 9 80 13 - 1/2 - Flange Stainless steel (SUS304) 12 27 60 4 1Sheet 1 5SF 40384477 22.99 SGD
Shipped after 2018-06-26
50 14 130 24 5K 2 M12 - - 15 69 105 4 1sheet 1 5SF 40384522 55.99 SGD
Shipped after 2018-06-26
100 16 200 36 5K 4 M16 - - 19 127 165 8 1sheet 1 5SF 40384556 129.99 SGD
Shipped after 2018-06-26
25 10 95 17 5K 1 M10 - - 12 41 75 4 1sheet 1 5SF 40384495 38.99 SGD
Shipped after 2018-06-26
65 14 155 27 5K 2/1/2 M12 - - 15 86 130 4 1sheet 1 5SF 40384531 84.99 SGD
Shipped after 2018-06-26
20 10 85 15 - 3/4 - - - 12 33 65 4 1sheet 1 5SF 40384486 26.99 SGD
Shipped after 2018-06-26
80 14 180 30 5K 3 M16 - - 19 99 145 4 1sheet 1 5SF 40384547 94.99 SGD
Shipped after 2018-06-26
32 12 115 19 5K 1/1/4 M12 - - 15 50 90 4 1sheet 1 5SF 40384504 49.99 SGD
Shipped after 2018-06-26
40 12 120 20 5K 1/1/2 M12 - - 15 56 95 4 1sheet 1 5SF 40384513 42.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products