Buy more than* S$200* and get FREE SHIPPING

Router Bit

Cutting Edge Angle (degree)
20
Blade Diameter (phi mm)
10
Shank Diameter (phi mm)
6
Blade Length (mm)
20
Number of Blades
2
Application
For trimmer
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 phi10x20 40384583 34.99 SGD
Shipped after 2018-01-31
ADD TO CART

Related Products