Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Router Bit

5.00 (2)
Number of Blades
2
...see all>
Product Options
ADD TO CART
Blade Length (mm) Application Blade Diameter (phi mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Application Blade Diameter (phi mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 For trimmer 10 6 1PC 1 6x10x25 40384872 53.99 SGD
In stock
50 - 24 12 1pc 1 12 x24 x50 40384915 139.99 SGD
Shipped after 2018-06-27
30 - 21 12 1pc 1 12 x21 x30 40384881 76.99 SGD
In stock
20 - 10 6 1pc 1 6 x10 x20 40384863 53.99 SGD
In stock
60 - 24 12 1pc 1 12 x24 x60 40384924 149.99 SGD
Shipped after 2018-06-27
40 - 21 12 1pc 1 12 x21 x40 40384897 82.99 SGD
In stock
40 - 24 12 1pc 1 12 x24 x40 40384906 119.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Wood work
5
From Japan
On 2017-12-12 14:52:20
It is used for MDF processing. There is no particular problem.
This review is about item#40384872.
Drilling of post foam
5
From Japan
On 2015-02-15 21:52:51
Because the bit is thicker than for the trimmer, it was a beautiful finish with less blurring under load. Although this product has one bearing attached, it is increasing to 2 coins.

Related Products